Page 49 - tmp
P. 49

HEAVY DUTY LAN WORKSTATION                                                          MODEL SG651319
                                                                                                SHOWN WITH
        Our Heavy-Duty 16 gauge steel-reinforced LAN Stations feature a 30”D, 29”H, 1 1 /8” thick plastic laminate work   OPTIONAL
        surface to handle even the largest monitors, leaving plenty of workspace. Includes Two 18”D upper shelves that   ACCESSORIES
        are height adjustable on 2” increments. 27”D lower shelf is ideal for housing multiple servers. All shelves are
        3 /4” thick plastic laminate. 24”W upper shelves support up to 235 lbs. each, 48”-72”W up to 350 lbs. each, and
        up to 500 lbs. each for the 96”W. Each unit offers triple-leg support (dual leg on 24”unit) with four lateral braces
                                           for added stability. Includes two Vertical Cable
        Model   Description          Price  Management Channels that attach to any leg
        SG651317  24”W x 30”D x 74”H LAN Station  $437.00  to neatly organize and keep all cables out of
                                           the way. Add the caster base with 3” swivel
        SG651318  48”W x 30”D x 74”H LAN Station  781.00
        SG651319  72”W x 30”D x 74”H LAN Station  977.00  casters for easy office mobility. Optional LCD
        SG752170  96”W x 30”D x 74”H LAN Station  1437.00  Tracks are height adjustable on 2” increments
                    ACCESSORIES            to securely mount flat panel monitors to LAN
        SG651325   24” Caster Base   207.00  station at the ideal viewing height.  Includes 2
        SG651326   48” Caster Base   265.00  monitor mounts that swivel 180 degrees. Gray
        SG651327   72” Caster Base   299.00  powder coat finish. Assembles easily.
        SG253832  96” Caster Base    460.00
        SG300911   LCD Track for 24” LAN  161.00                              OPTIONAL LCD TRACK
        SG607307   LCD Track for 48” LAN  242.00
        SG607308   LCD Track for 72” LAN  288.00
        SG253833   LCD Track for 96” LAN  483.00
        SG607305A Additional Monitor Mount  43.00
        SG752167  24”W Additional Shelf (Set of 2)  207.00
        SG752168  48”W Additional Shelf  219.00
        SG752169  72”W Additional Shelf  230.00
        SG253834  96”W Additional Shelf  357.00
        SG651321  Wire Keyboard Holder  41.00
        SG500890  48”-18 Outlet Power Strip,  41.00
                15 Amp, 15’ Cord
         SERVER STATION
         Perfect for storing all the servers that support
         your LAN environment. Complete with bottom            OPTIONAL
         server shelf and two 18”D shelves which              CASTER BASE
         are adjustable in 2” increments. All shelves          PROVIDES
            3
         are  /4”  thick  gray  plastic  laminate.  24”W       MOBILITY
         x 30”D x 74”H. Add additional shelves for                                     KEYBOARD TRAY and MOUSE TRAY
         more storage and a 24”W caster base for                                       mount below the work surface. Both
         mobility.  Gray  powder  coat  finish.                                        adjust up to 5 /4”, tilts ± 15°, and
                                                                                                 3
         Assembles easily.                                                             swivels 360°. Slides out of the way
          Model  Description   Price                                                   when not in use.
         SG579316  Server Station   $403.00                                             Model  Description  Price
         SG579317 24”W Shelf (Set of 2)  207.00  SHOWN WITH                            SG190288  Keyboard Tray $104.00
         SG579318  24”W Caster Base   207.00  TWO ADDITIONAL SHELVES                   SG190289  Mouse Tray  41.00
        WALL MOUNT LAPTOP                           EASY ACCESS DATA CABINET
           SECURITY CABINET              Protects servers and sensitive telecom equipment from unauthorized access, dust, and damage. Rack cabinet supports
                                         rack-mountable servers and options. Heavy gauge steel cabinet includes interior mounting channels and hardware.
                                         Front and rear locking doors and removable side panels permit full access, and doors are perforated for ventilation.
                                         Features include 29” rail to rail usable depth,  fully perforated locking front and rear doors, bottom panels that remove
                                         to accommodate cabling, and a 6 outlet 115 volt, UL listed power strip on mounting panel. This 37U rack conforms
                                         to the industry standard for 19” wide type A rack cabinets. Leveling feet standard (add optional casters for mobility).
                                         Black powder coat finish. 24”W x 36”D x 72”H. Choose assembled or unassembled. Also available: optional vented
                                         shelves, 2” caster kit, 2200 CFM fan kit, and sliding shelf to customize and expand your storage.
                                          MOUNTING   VENTED SHELF  SLIDE-OUT
                                           RAILS AND   SG239117  SHELF
                                          HARDWARE              SG239196
                                           INCLUDED
                                                                           REMOVABLE SIDE
                                                                         PANELS PERMIT FULL
                                                                              ACCESS
        Steel cabinet securely stores a laptop computer
        to  allow convenient stand-up workstation use.   6-OUTLET   2” CASTER KIT  TOP MOUNT
        Ideal for hospital hallways. Electronic keypad   STRIP  SG239191  FAN KIT
        lock uses programmable administrative and   INCLUDED    SG239190
        user password with emergency key back-up.     Model  Description       Price
        Interior measures 3”D when closed. Platform   SG239116  Data Cabinet Easy Assembly  $1034.00
        measures 16 1 /2”W x 12 1 /4”D and is cushioned   SG239116A  Data Cabinet Assembled  1149.00
        to protect laptops. Platform straps keep laptop
        securely in place when closed. Includes one     Model  Description     Price
        1 1 /2” diameter cable management opening.   SG239117  Vented Shelf - 18”W x 28”D  $92.00
        Overall: 19 3 /4”W x 4 3 /4”D x 15 3 /4”H. Gray finish.  SG239190  Fan Assembly Kit - four 550 CFM  196.00
                                         SG239191   Caster Kit - four swivel 2” locking  81.00  SG239116A WITH
        Model SG249329      Price Each  $104.00  SG239196  Slide out Shelf 16 1 /4”W x 21”D  46.00  OPTIONAL ACCESSORIES
                                                                                                            49
   44   45   46   47   48   49   50   51   52   53   54