Page 50 - tmp
P. 50

PROJECTOR                                LCD/PLASMA CART
                                           CART                                MONITOR NOT   Safely mount and move flat
                                   Keep your laptops, LCD, and other            INCLUDED  panel monitor screens with this
                                                                                          sturdy steel display cart. The
                                   projection equipment all in one mobile                 central 5” square x 68”H post
                                   cart. Steel frame with black powder coat               is mounted to a mobile caster
                                   finish. Cart measures 30”D x 18”W x                    base. Post features internal cable
                                   40 /4”H. Includes laptop shelf that adjusts            management. The universal tilt
                                     1
                                         1
                                               1
                                   from 19-39 /2”H at 1 /4” increments. Gray              mount holds 30-50” screens
                                   laminated wood shelves include cable                   and tilts +15 and -5° to provide
                                   management openings. Heavy duty 3”          MOUNT INCLUDED  optimal viewing. Plastic Laminate
                                            swivel casters (2 locking).                   work surface measures 36”W x
                                            Lockable Optional Cabinet                     20”D  x 1”  thick.  Base has  4”
                                            includes  3  removable              SG239192BK   rubber  casters (2 locking).  Easy
                                            shelves. Measures 18 /2”D           Shown With  assembly. 37 /2”W x 31 /4”D
                                                        1
                                                                                                         1
                                                                                                  1
                                                  1
                                            x 13”W x 21 /2”H.  Optional          Optional   x 78”H. Optional accessories
                                            Electric strip has 6 UL listed      Accessories  include: Keyboard Tray that
                                            outlets and 6’L power cord.                   installs under work surface. CPU
                                                                                 UNIVERSAL
                                                                                  MOUNT   Holder that adjusts up to 9”W or
                                               SHOWN WITH                         ACCEPTS   Side Car Cabinet that securely
                                                                                          stores CPU towers and includes 2
                                                OPTIONAL                          30-50”   exhaust fans and locking vented
                                                 CABINET                         SGREENS  front and rear doors.
                                               SG250766GY
        SG250766GY                                            Description       Black        Beige     Price Ea.
                                 Model  Description    Price  Plasma/LCD Cart  SG239192BK  SG239192BG  $643.00
                               SG250765GY Presentation Cart  $173.00  CPU Side Cabinet  SG249309ABK  SG249309ABG  236.00
                               SG250766GY Lockable Cabinet  81.00  CPU/PS Holder  SG752148BK  SG752148   75.00
                               SG500881  6 Outlet Electric Strip  22.00  Keyboard Tray  SG706543BK  SG706543BG  75.00
                    MOBILE COMPUTER                   EXPANDABLE CHROMEBOOK LAPTOP
                           CABINET                                            &TABLET CHARGING
                     Mobile Computer Cabinet provides secure                            Our expandable charging cabinet
                     storage for your CPU and supplies. 2 position                      allows  various  configurations
                     shelf adjusts to accommodate either a tower or                     for your needs. Each device slot
                     desktop style CPU. Rear cabinet access holes                       measures 1 5/8”W” x 16 5/16”D x 12”H
                     are provided. Slide out keyboard tray has a                        which fits laptops, Chromebooks
                     comfortable wrist rest area to reduce fatigue.                     and Tablets! Start with the 16-device
                     Rolls easily on 5” casters. Wire ties and mounting                 cabinet which has a compact 30”W
                     holes provided for tidy cable management.                          x 18”D foot print and has a separate
                               1
                     27”W x 24”D x 49 /2”H.  Easy assembly.                             compartment for power adapters
                                                                               SG670049  and cables. To expand and double
                                                                                        up to a 32 device capacity cabinet,
                                                                                        simply  attach  another  on  top!  You
                                                                                        can add mobility with our handle and
                                                                                        caster kit, or order the full 32-device
                                                                                        charging cart and save! Offered in
                                                  SG670052                              both unassembled versions for
                                                                                        budget constraints and assembled
                                                                                        versions for time constraints.  For
                                                                               SG670051  assembled items, add “GYA” to the
                                                                                        model number.
                        Model  Description  Price Each                          UNASSEMBLED     ASSEMBLED
          SG694561   SG694561  Unassembled - Blue  $437.00  Description        Model             Price  Model      Price
                     SG694561BK Unassembled - Black  437.00  Expandable 16-Device Charging Cabinet  SG670051  $230.00  SG670051GYA  $288.00
                     SG694561BLA Assembled - Blue  472.00  32-Device Charging Cart  SG670052  564.00  SG670052GYA  655.00
                     SG694561BKA Assembled - Black  472.00  Mobility Kit for Charging Cabinet  SG670049  58.00
                LAPTOP, CHROMEBOOK & TABLET                                      Charging carts keep your mobile device fleet
                                                                                 charged and ready-to-go while providing
                           CHARGING CARTS                                 SG987877  protection from tampering and theft. Made with
                                                                                 all steel construction, each have a wide, non-skid
                                                                                 top surface for supplies and equipment.  Each
                                                                                 side is perforated for ventilation and the doors
                                                                                 are channel reinforced and feature 3-point locking
                                                                                 for extra security. Feature surge-protected outlets.
                                                                                 Choose the slot size that will accommodate your
                                                                                 mobile device for best compatibility. Rolls easily
                                                                                 on 4” rubber casters (2 swivel, 2 rigid). Rubber
                                                                                 corner bumpers protect walls and doorways from
                                                                                 scratches. Offered in  unassembled versions  for
                                                                                 savings on price and shipping or opt for versions
                                                                                 with the cabinet and shelves fully assembled (add
                                                                                 a suffix “A” to Stock #) to meet your needs.
                                                                                              READY TO
                                                          Overall Dim.               Slot/Shelf  ASSEMBLE ASSEMBLED
                                SG251761      Model  Color W”    x   D”  x  H”Cap. Tablet Chromebook Laptop   W” x  D” x H”  Price  Price
                                           SG985748 Putty 24  x 21 x 40 12  Yes  Yes  Yes  (8) 24 x 16 Shelves  $426.00  $495.00
                                           SG251761 Putty 43 1 /2 x 21 x 40 24  Yes  Yes  Yes  (8)   4 x 16 Shelves  609.00  701.00
                                           SG987877 Putty 24  x 21 x 40 36  Yes  Up to 11”  No      1 5 /8 x 12 x 10 3 /8  597.00  689.00
                SG985748                   SG987878 Putty 43 1 /2 x 21 x 40 75  Yes  Up to 11”  No      1 5 /8 x 12 x 10 3 /8  862.00  954.00
      50
   45   46   47   48   49   50   51   52   53   54   55