Page 51 - tmp
P. 51
The
COMPUTER STATION
Create A Customized Workstation!
Versatile, space saving workstation adapts to your needs.
Purchase a complete workstation for sitting or standing users. SG239193FBK
Choice of Mobile Base with 4” casters (2 locking), permanent
Wall Mount, Floor Mount, or Freestanding base. Or purchase the
industrial strength 5” x 5” steel center post and add individual
components to build a custom workstation. 78”H mobile units fit
through standard doorways. Easy assembly.
UNIVERSAL
Model Description Price Ea. MOUNT FITS VESA MOUNT
Complete Mobile Computer Workstations 30”-50” LCD TILTS +15°/-5°
SG239138 78”H Unit w/VESA Mount $609.00 FITS 10-30”
SG239141 40”H Laptop Unit 391.00 SCREENS
Complete Wall Mount Computer Workstations
SG239140 72”H Unit w/VESA Mount 345.00 FREESTANDING
SG239194 72”H Laptop Unit 184.00 BASE
Complete Floor Mount Computer Workstations 1” THICK WORK
SG239134 81”H Unit w/VESA Mount 575.00 MULTI-USER KIOSK DISPLAY SURFACE
SG239193 81”H Kiosk 908.00 Includes 2 CPU holders, 4
Add color suffix: Beige (BG) or Black (BK) steel worksurfaces, 81”H steel
Complete Freestanding Computer Workstations
SG239134FBK 81”H Freestanding Unit w/VESA Mount 666.00 post with Freestanding base,
SG239193FBK 81”H Freestanding Kiosk 1023.00 and 2 VESA mounts.
Laptop Tray
COMPLETE WORKSTATIONS include CPU holder, includes
plastic laminate work surfaces and VESA mount. locking ADJ. HEIGHT
crossbar WORK SURFACE
SG249049
KEYBOARD 5”x 5”
ADJ. DRAWER CENTER
HEIGHT POST
WORK
SURFACE
CPU
SIDE CAR CPU/POWER
CABINET SUPPLY
HOLDER
FOOTREST
SG239141BK
MOBILE FLOOR
BASE SG239138BK MOBILE LAPTOP UNITS include locking MOUNT
laptop tray with mobile base and 30”H
center post. SG239134BK SHOWN WITH OPTIONAL ACCESSORIES
ORBIT COMPONENTS
WALL
MOUNT
UNIT
INCLUDES:
• Wall mount
post
• Plastic
laminate
Keyboard Drawer Plasma Mount Flat Panel Arm VESA Mount CPU Sidecar Work Surface worksurface
mounts to steel holds 30–50” 360° rotation holds 10-30” Includes two Plastic laminate • VESA Mount
or laminate work screens. 180° swivel, screens. exhaust fans work surface. • CPU Holder
surface. Tilts +15/-5° +90°/-65° tilt. Tilts +15/-5° for CPU cooling.
Model Description Price Ea. Model Description Price Ea.
SG752152 81”H Post w/fixed base $322.00 SG706543 Keyboard Drawer $75.00
SG239200 78”H Mobile Post with Caster Base 426.00 SG436952 Laptop Tray - 18”W x 14”D 230.00
(4”Casters/2 Locking) SG752156 Footrest 23.00
SG239146 40”H Mobile Post with Casters 334.00 Color suffix: Beige (BG) or Black (BK)
SG239128 72”H Wall Mount Post - 5”W x 2”D 127.00 SG752152FBK 81” H Post w/Freestanding Base 380.00
SG752153 Steel Work Surface - 41 1 /4”W x 19 1 /4”D 115.00 SG239195 VESA Mount - Fits 10-30” Screens 64.00
Plastic Laminate Work Surface SG239150 Universal LCD/Plasma 98.00
SG239130 36”W x 20”D x 1” Thick 133.00 Mount-Fits 30-50” Screens
SG242257 27”W x 20”D x 1” Thick 110.00 SG249048 Single Arm with 1 VESA Mount 64.00
SG752154 CPU/Power Supply Holder (up to 9”W) 75.00 SG249049 Double Arm with 2 VESA Mount 98.00 SG239140BK
SG249309 CPU Sidecar Cabinet 236.00 SG249050 Double Arm with 3 VESA Mount 133.00 SHOWN WITH
SG436945 Flat Panel Monitor Arm (VESA) 92.00 SG250966 Fliptop Keyboard Mouse Tray 98.00 OPTIONAL KEYBOARD DRAWER
Color suffix: Beige (BG) or Black (BK) SG501617 6 Outlet Surge Protector (15 Amp, 6’ Cord) 11.00
51