Page 52 - tmp
P. 52
MOBILE MOBILE LAPTOP
COMPUTER CART WORKSTATION
Easily fits through doorways for computer
portability. Includes steel post and base
with plastic laminate work surface. Ideal for laptops. Push handle and caster base
27”W x 20”D work surface is 1” thick and provide easy workstation mobility. Steel post
easily mounts at various heights. Durable and base with locking laptop tray. Heavy-duty
2” x 5” center post includes built-in cable steel laptop tray includes a locking bar and
management openings. Cart moves easily on cylinder lock with 2 keys for security. Tray
24”W x 24 1 /2”D caster base. Base features a 10”D measures 18”W x 14”D and mounts to post
SG309235BK shelf and 4” rubber casters (2 locking). 41”H at 40”H. Durable 2” x 5” center post includes
SHOWN WITH overall. Powder coat finish. Optional accessories built-in cable management openings. Cart
OPTIONAL include: Keyboard Tray that installs under work moves easily on 24”W x 24 1 /2”D caster base.
ACCESSORIES surface, CPU Holder that adjusts up to 9”W, or Base features a 10”D shelf and 4” rubber
Side Car Cabinet that securely stores CPU towers casters (2 locking). 41”H overall. Powder coat
and includes 2 exhaust fans and locking vented finish. Easy assembly.
front and rear doors. Easy assembly. Specify color
suffix: Beige (BG) or Black (BK).
Description Model Price Ea.
Computer Cart SG309235 $311.00
CPU/PS Holder SG752148 75.00
Keyboard Tray SG706543 75.00 Beige Black Price Ea.
CPU Side Cabinet SG249309JBK 236.00 SG239141BG SG239141BK $391.00
MOBILE MOBILE AND STATIONARY
COMPUTER LAN STATIONS
WORKSTATION
Transport computer and electronic equipment
with ease. Choose conventional 34” high or 42”
high standing workstation. Open wire design
minimizes dust accumulation and maximizes
light and air circulation. Three shelves adjust
at 1” increments. Sliding keyboard shelf with
cushioned wrist rest accepts keyboards up to
21”W x 11”D. 6” height adjustment to ensure 800 lb.
a comfortable typing position. Optional four 5” Capacity
gray polyurethane non-marring, swivel casters
(two with dual lock.) 30”W x 24”D. Attractive
chrome finish. Easy assembly.
Price
Model Description Each
SG579207 SG579207 34”H. Workstation $144.00
SHOWN WITH OPTIONAL SG579208 42”H. Workstation 156.00
DOCUMENT HOLDER SG489070 Document Holder 21.00
AND CASTERS SG500592 5” Caster Set (2 locking) 73.00
1200 lb. Capacity SG501617 6 Outlet Surge Protector, w/ 11.00 SG250114BK
On/Off switch, 15 AMP, 125v
69”H MOBILE LAN UNIT
MOBILE PRINTER STANDS SG250113* 36 x 18 x 69 $271.00
Model
W” x D” x H” Price
SG250114* 48 x 18 x 69 305.00
SG250115* 36 x 24 x 69 305.00
SG250116* 48 x 24 x 69 345.00
SG651328 SG250197* 60 x 24 x 69 391.00
SG250198* 72 x 24 x 69 437.00
*Add (BK) suffix to model
MOBILE 74”H STATIONARY LAN UNIT
UNITS ALSO SG651328 30 x 30 x 74 236.00
Holds your LAN equipment in AVAILABLE SG651329 60 x 30 x 74 397.00
one organized work center! Wire IN CHROME SG651330 72 x 30 x 74 455.00
construction promotes air circulation
and prevents dust build-up. 69”H Model Accessories Price
NON-MARRING POLYURETHANE mobile units come with four wire SG339042 Keyboard Drawer $54.00
MATERIAL PROTECTS FLOORS shelves, one slide-out keyboard SG250120 Extra Shelf 18”D x 24”W 18.00
SG250121 Extra Shelf 18”D x 36”W
24.00
Wire construction promotes air circulation shelf with wrist rest (for keyboards SG250122 Extra Shelf 18”D x 48”W 31.00
and prevents dust build-up. Printer shelving up to 23”W x 11”D), and four 5” SG250123 Extra Shelf 24”D x 36”W 30.00
comes with three shelves. Shelves adjust on 1” polyurethane swivel casters (two with SG250124 Extra Shelf 24”D x 48”W 38.00
increments. Four 5” polyurethane swivel brakes) for complete mobility. 74”H SG489070 Document Holder 21.00
casters (two with brakes) for complete mobility. stationary units come with three SG188580 18”L Shelf Ledge 8.00
800 lb. capacity. Attractive chrome-plated finish. wire shelves and one laminate shelf. SG188584 36”L Shelf Ledge 15.00
Easy assembly. Optional accessories include slide- SG188586 48”L Shelf Ledge 17.00
out keyboard drawer, shelf ledges, SG188588 60”L Shelf Ledge 18.00
Model W” x D” x H” Price shelf dividers, document holders, & SG188590 72”L Shelf Ledge 21.00
SG250117 24 x 18 x 39 $144.00 surge protector. Attractive chrome- SG651332 Shelf Divider 8”H 8.00
SG250117 SG250118 24 x 18 x 59 167.00 plated finish. For models available in SG500592 Caster Set (2 Locking) 73.00
SG501617 6 Outlet Surge Protector, 115V 11.00 Black, specify (BK). Easy assembly. SG501617 6 Outlet Surge Protector, 115V 11.00
52