Page 53 - tmp
P. 53

HEIGHT-ADJUSTABLE MOBILE COMPUTING WORKSTATIONS

                                 Our  Mobile  Height-Adjustable  Computer
                                 Workstations are perfect for office or medical
                                 environments.  All have a 27”W x 14 1/4”D height-
                                 adjustable  work  surface  that  adjusts  up  to  42”
                                 in height. The aluminum posts are strong and
                                 corrosion-resistant, and can hold a max capacity of
                 SG670062 SHOWN WITH   132 lbs. Choose from desktop or laptop versions,
                  OPTIONAL STORAGE   with or without integrated power strip. The
                   POCKET SG670067   desktop workstation comes with a CPU holder
                   AND PRINTER SHELF   and  a  VESA  75/100  monitor  mount  which  can
                      SG670066   adjust for tilt, pan, and height. Powered versions
                                 come  with  a  4-outlet  power  strip  with  switched   HT.
                                 overload protection. Optional accessories include     ADJ.         SG695421 WITH
                                 a printer stand and a storage basket. Glides on four               OPTIONAL TRAY
                                 3” diameter casters (two with brakes).                               SG695426
                                                                                                      & SHELF
                                                                                                      SG695427
        42” MAX
        HT. ADJ.
                                                                            HT.
                                                                            ADJ.
                                                                                            Lightweight durable aluminum
                                                        42” MAX                             post features easy positioning
                                                        HT. ADJ.                            of components. The workstation
                                    4-OUTLET
                                    POWERSTRIP                                              moves on 5-point base with 2½”
                                    ON POWERED                                              casters for effortless positioning.
                                    VERSIONS                                                The  Desktop  Workstation
                                                                                            includes a CPU holder, keyboard/
                                                                                            mouse tray, and flat panel
                                                                                            monitor mount that adjusts to
         Model  Description            Price                                   SG607300     the desired height. 73”H overall.
        SG670061 Mobile Laptop Workstation  $219.00                                         The Laptop Workstation includes
        SG670060 Mobile Laptop Workstation w/Pwr.  265.00      Model  Description    Price  a 15½”W x 11“ steel platform
        SG670063 Mobile Desktop Workstation  322.00  SG670061  SG607300 Mobile Desktop Station  $391.00  with crossbar to secure laptop
        SG670062 Mobile Desktop Workstation w/Pwr.  368.00    SG695421 Mobile Laptop Station  265.00  in place. 53”H overall. Optional
        SG670066 Optional Printer Shelf  38.00                SG695426 Optional Document Tray  19.00  accessories include a document
        SG670067 Optional Storage Pocket  38.00               SG695427 Optional Printer Shelf  41.00  tray and a printer shelf.
             MOBILE SIT AND STAND                        STANDING COMPUTER WORKSTATION
                    WORKSTATION











        Work ergonomically with
        our adjustable-height Sit
        and Stand Workstation.
        It features an easy-to-
        adjust  pneumatic  lift
        that raises or lowers the
        work surface from 35”  35”- 51”
        to 51”. The VESA 75/100  HT. ADJ.
        mount can accommodate
        LCD  monitors  up  to  24”
        or 19.8 lbs. Ergonomic                                        SG277216
        handles and 4-inch casters
        (2 locking) allow you to
        maneuver the workstation
        quietly or lock in place
        with minimal effort. The                        Mobile Standing Workstations are great for fast-  SG506693
        keyboard tray easily stows                      paced and multi-user work environments such as
        out of the way when not                         offices, hospitals, laboratories, schools, and libraries.
        in use. Included CPU                            Our Mobile Standing Workstations come with a work
        holder can accommodate                          surface for your monitor as well as a dedicated space   Model  Description    Price
        computers up to 8” wide.                        for your keyboard and PC.  Each come with swivel   SG277216 Mobile Workstation $196.00
        Easy assembly.                                  casters (two with brakes) and adjustable shelves.  SG506693 Mobile Workstation  322.00
                                                                                                            53
   48   49   50   51   52   53   54   55   56   57   58