Page 54 - tmp
P. 54
STEEL INSTRUMENT CARTS & WORKCENTERS
A A B
SGB288554 SGB288572 SGB1170150
Top Shelf Bottom Shelf Cap. Overall
Steel Instrument Carts and Workcenters are Type L” x W” L” x W” lbs. L” x W” x H” Wheel Type Model Price
made of an all-welded, 12-gauge steel for long A 36 x 22 30 x 20 1000 36 x 24 x 36 /2 5” Polyurethane, 4 Swivel w/Total Lock Brakes SGB288554 $441.00
1
lasting durability. Flush top shelf allows easy A 36 x 22 30 x 20 1000 36 x 24 x 34 /2 9” Pneumatic, 2 Swivel, 2 Rigid SGB288572 501.00
1
5
loading and unloading of computer equipment, B 36 x 24 36 x 24 1200 36 x 24 x 37 /8 5” Polyurethane; 2 Swivel, 2 Rigid SGB1170150 633.00
5
electronic appliances, and instruments. B 36 x 24 36 x 24 1200 36 x 24 x 40 /8 8”Pneumatic casters, 2 Swivel, 2 Rigid SGB1170151 808.00
STEEL AUDIO/VISUAL & INSTRUMENT CART Move and store electronic and other valuable
equipment. Shelves adjust on 4’’ increments and
have a /2’’ lip. Top shelf has a vinyl mat to keep
1
equipment from sliding. Convenient push handle
and cabling holes. Rolls smoothly on ball bearing
rubber wheel casters. Shelf models are standard
in black. Also available in colors to help organize
inventory or supplies. Please specify color:
Blue (BL) and Red (RD).
Locking security model (available in black
only) has a 15’’H reinforced door with recessed
handle and full piano hinge. 24’’ x 18’’,
SHELF CARTS ARE 24’’- 42’’H. Assembles easily. All units include a
AVAILABLE IN 3-outlet power strip with 15 ft. 3-wire cord and
3 COLORS! durable baked black finish. Ready to assemble.
250 lb. capacity. 5 Year Limited Warranty.
CART with four swivel 4” non-marring
casters (2 locking).
Model Description Price
SG113116 Shelf Model $133.00
SG113117 Security Model 268.00
BIG WHEEL CART with two 8” wheels, two
4” locking non-marring swivel casters.
SG113116 SECURITY BIG WHEEL Model Description Price
MODEL SHELF MODEL SG113132 Shelf Model $133.00
SG113117 SG113132 SG113133 Security Model 351.00
SLIDING SHELF ADJUSTABLE STEEL
AND
RETRACTABLE WORKSTATION
MOUSEPAD
with Sliding Shelf
and Mouse Pad
Compact 24”L x 18”W steel mobile workstation offers
1
retractable 19 /2”W x 16”D sliding shelf and pull-out
mouse pad which extends to 11”. Includes UL listed
3-outlet power strip with 15’ 3-wire cord. Shelves adjust
from 24” to 42”H on 4” increments and have /2” lip to
1
retain load. Steers easily with handle grips and 4” swivel
casters, 2 with locking brake. Durable powder coat finish.
5 Year Limited Warranty. Assembles easily. Optional
Adjustable CPU Holder (black only) attaches to either
side of workstation, is 18”D and adjusts from 6” to 10”W.
Price
SG334541BL Model Description 1-2 3+
SG334541BK OPTIONAL SG334541BK Workstation (Black) $184.00 $175.00
ADJUSTABLE SG334541BL Workstation (Blue) 186.00 176.00
SG334541RD Workstation (Red)
175.00
---
CPU HOLDER SG241534 Adjustable CPU Holder (Black) 49.00 ---
54