Page 59 - tmp
P. 59
PLYWOOD INTERION 6-FOOT FOLDING TABLE
®
FOLDING
TABLES
Heavy duty Plywood Folding
Tables are ideal for banquet halls
or hotels. Solid plywood core table
top construction is completely SG277447
sealed with UV protective coating to
enhance durability. 3 /4” thick top with
reinforced vinyl T-molding protect
table edges & corners. Heavy gauge
1” diameter steel leg construction Price
with safety lock is built for Model 1-4 3+
commercial use. 30”H. Assembled. SG250794 $126.00 $115.00
3 Year Limited Warranty.
Price Each Folding table has a gray finish, melamine surface that is
3
W” x L” Model 1-4 3+ scratch and stain resistant. /4” thick table top has a protective
18 x 72 SG277444 $89.00 $82.00 mold edge banding. 1200 lb. capacity. Tubular steel legs have
30 x 72 SG277445 145.00 135.00 a scratch resistant, dark gray powder coat finish. Locking clips
30 x 96 SG277446 157.00 145.00 SG277445 secure legs in the open position. Folds to only 2” thick! Table
60 Round SG277447 205.00 190.00 measures 72”L x 30”W x 29”H. 1 Year Limited Warranty.
INTERION PORTABLE STRAIGHT LEG
®
BANQUET CHAIRS POP UP CANOPY
Canopies are made with
water-resistant polyester
These heavy duty banquet fabric covers with UV resistant
chairs feature 2 welded lining with 50+ UPF protection
support bars on the sides for long lasting durability.
for extra frame support Polyurethane inside lining is
and rigidity for extended double stitched for optimal
service life. Generous water resistance and drip-free
16 1w /2” square seat has seams. Beam welded tubular
plush 2 1 /2” thick cushioning steel frame has baked-on
and double sewn seams. powder coat finish. Features
Strong frame is black open top frame design to
powder coated for scratch provide unobstructed interior
resistance, has protective SG695493 SG695494 head room and four point
stacking bumpers and non- adjustable legs. Storage
marring floor glides. The Model Description Price case includes handle and
large cushioned backrest is SG695493 Vinyl Upholstered $46.00 wheels. Canopy top expands
fully upholstered on both SG695494 Fabric Upholstered 49.00 & contracts with one piece
sides and has convenient construction. White.
hand hold cutout for easy CHAIR DOLLY (Holds 12 Chairs) SGB449350 $43.00 ea. L’ x W”x H” Leg Style Model Price
lifting and stacking. Sold 4 CHAIR TRUCK 10’ x 10’ x 10’1” Straight SG602191WH $75.00
per carton, all one color. (Holds 12 Chairs, 8” Rubber Wheels) SG250801 $99.00 ea. 10’ x 10’ x 8’11” Slanted SG602190WH 75.00
Perfect for hotel, restaurant, or
residential use, this umbrella is ideal PICNIC TABLE
for any outdoor occasion. Made of
quality grade, olefin polyester fabric, UMBRELLAS
this umbrella fully opens to 8 1 /2
feet to give you plenty of shade.
Sturdy powder coated aluminum
pole comes in 2 pieces which snap SG695329
in together for easy assembly. 8
aluminum ribs on the underside
keep the umbrella steady in windy
conditions. Top air vent provides
wind and heat ventilation while SG695328
crank lever makes it easy to set up
and open. Can be used with picnic
tables with umbrella hole 1 1 /2 ” or
more. Umbrella Base adds upright
stability for the umbrella. Weighs 30
lbs. and is made of powder coated
cast iron providing durability against
any weather condition. Ideal for use
with picnic tables.
Model Description Diam.” H” Color Price
1
SG695328 Umbrella 102 90 /2 Blue $104.00
SG695329 Umbrella 102 90 /2 Green 104.00
1
SG262070 Umbrella 102 90 /2 Red 104.00 SG695474
1
SG262071 Umbrella 102 90 /2 Tan 104.00
1
SG695474 33 lb. Umbrella Base 18 13 /2 Black 36.00
1
3
SG695475 88 lb. Umbrella Base 20 15 /4 Black 76.00
59

