Page 57 - tmp
P. 57
STACKABLE INTER-OFFICE MAILBOXES
MEDIA STORAGE
CABINET
These heavy gauge welded steel cabinets
allow you to mix and organize media the
way you want it! Cylinder lock with 2
keys secures all drawers, chrome plated
handles and label holders. Includes four
6”H drawers with full extension drawer
glides. Each drawer includes 6 front-
to-back steel rod dividers that adjust at
1 /2” increments and book end dividers
that adjust at any point along the rod to
securely hold media in place. Putty finish
cabinet & base. Cabinets stack for added
storage. 37”W x 17 1 /2”D x 27 3 /4”H.
Optional Base adds 5” to height.
1 Year Limited Warranty.
2 STACKED WITH Adjustable dividers
OPTIONAL BASE store and organize Office mailboxes keep private inter-office
DAT, VHS, DVD correspondence confidential. Durable steel with a
Model Mount Type Price Ea. and up to 240 CDs gray powder coat finish. Cylinder lock with 2 keys Model W”x D”x H” Price Ea.
SG249043 4 Drawer Cabinet $385.00 per drawer and full-length piano hinged door. Mailboxes SG443490 12 x 3 x 10 $34.00
SG249044 Cabinet Base 38.00 easily mount to wall (hardware not included). SG443491 18 x 7 x 18 68.00
ELECTRONIC 48 DROP-IN KEY KEY CABINET
KEY SAFE CABINET CONTROL BOX
Battery operated electronic The Door-Mounted Key
lock wall safe holds 48 Drop Box is perfect for
keys. Made of durable securing keys after hours
heavy-gauge steel, with at rental facilities, fleet
a sand-colored chip and trucking depots, storage
scratch resistant finish. facilities, and warehouses.
The Electronic Key Safe The key box allows
will keep your keys and employees, contractors, or
valuables safe and secure. customers to drop keys into
The programmable, battery the slot any time day or
operated key pad eliminates night. Constructed of heavy SG493319
the need for keys; a gauge steel and coated Allows for easy identification and secure storage of
removable faceplate reveals with a chip and scratch- keys. Solid steel construction. Disc tumbler lock with 2
a back-up key lock, in the resistant gray finish. The keys. Pre-drilled holes and fastening hardware for easy
event of a power failure. Key Drop-In Key Control Box mounting to wall or door. Key tags included. Powder
tags are included. Measures can be mounted to walls, coat sand finish.
12”W x 4”D x 17 /4”H. carts, or doors with the
3
pre-drilled holes. Two key Model Key Cap. W”x D” x H” 1 Price
1
Model Price Model Price configurations are keyed SG493318 30 8 1 x 2 /2 x 12 /8 $35.00
46.00
1
x 3
SG493319
60
3
alike. Measures 4 /8”W x
x 12 /8
10 /2
SG270299 $121.00 SG493371 $26.00 3 /4”D x 7 /4”H. SG270298 110 14 x 3 /8 x 17 /8 90.00
1
1
1
1
THERMOPLASTIC COATED ADA PICNIC TABLES
Steel Picnic Tables are ADA compliant and feature
additional leg space for handicap accommodation.
Rectangular tables offer an extra 24” of overhang
on either side while the round and square tables
feature one less bench. Tables are commercial
grade, made of high gauge metal and coated with a
rugged thermoplastic layer that resists fading, mold,
and vandalism. Black powder coat steel frame is
SG695295 rust-proof. All tables include a 2” diameter opening
to accept an umbrella pole. Surface Mount tables
SG695289 can either be portable or secured down through
use of anchors (sold separately). In-Ground Mount
tables are to be installed in cement. 7 Year Warranty.
Overall
Model Mount Type Shape Table Size” W” x L” Price Ea.
SG695290 Surface Mount Round 46 84 x 65 $817.00
SG695291 Surface Mount Square 46 81 x 63 794.00
SG695289 Surface Mount Rectangular 96 x 30 96 x 60 778.00
SG695294 In-Ground Mount Round 46 84 x 65 680.00
SG695295 In-Ground Mount Square 46 81 x 63 703.00
SG744113 Anchor Kit for Concrete --- --- --- 15.00
SG744112 Anchor Kit for Grass --- --- --- 25.00
*Use Color Suffix: Black (BK), Green (GN) or Blue (BL).
Red (RD) available for 96” Rectangular Table
57