Page 58 - tmp
P. 58

THERMOPLASTIC COATED METAL PICNIC TABLES & BENCHES
                                                                                   Heavy gauge metal picnic tables and benches
                                                                                   are ideal for seating areas in parks, campuses,
                                                                                   snack bars, and more. Protective coating
                                                                                   creates a  smooth,  high-gloss  surface that
                                                                                   stays cool to the touch for comfortable seating
                                                                                   even in the sun. Thermoplastic coating resists
                                                                                   fading, mold, and vandalism, and will ensure
                                                                                   maintenance-free durability through years of
                                                                                   high-traffic usage. Rugged galvanized tubular
                                                                                   steel frame is shielded with a black powder
                                                                                   coat finish for rust-prevention and resilience
                                                                                   against the elements. Bench and table
                    SG277150RD                             SG694551GN              corners are beveled for safety. 7 Year Limited
                                                                                   Warranty.  Tabletops include a 2” diameter
                                                                                   opening to accept an umbrella pole.


                    SG277156BL                                                  PERFORATED METAL  EXPANDED METAL
                                                                                is 11 gauge with  1 /2”   is 9 gauge that
                                                      SG277154GN                 holes on staggered   forms a diamond
                                                                                    centers        pattern
                                                     TABLE AND BENCHES    EXPANDED      Price Each  PERFORATED   Price Each
                                                      Size”  Description   METAL   1-2  3+   METAL    1-2  3+
                                                      48 x 30 Rectangular Picnic Table  SG695485  $669.00 $636.00  ---  ---  ---
                                                      72 x 30 Rectangular Picnic Table  SG277152  748.00 711.00  SG694553  824.00 784.00
                                                      96 x 30 Rectangular Picnic Table  SG277153  805.00 766.00  SG694555  881.00 835.00
                                                       36  Square Picnic Table  SG695501  759.00 720.00  ---  ---  ---
                                                       46  Square Picnic Table  SG277151  818.00 778.00  SG694551  910.00 865.00
                                                       46  Round Picnic Table  SG277150  824.00 784.00  SG262078  920.00 874.00
                                                       72  Bench with Backrest  SG277154  382.00 363.00  SG694557  416.00 388.00
                                                       96  Bench with Backrest  SG277155  435.00 413.00  SG262077  440.00 419.00
                                                       72  Flat Bench     SG277156  256.00 244.00  SG262075  264.00 245.00
                             SG277152BL                96  Flat Bench     SG277157  294.00 280.00  SG262076  273.00 253.00
                                                     Add color suffix: Blue (BL), Green (GN), Black (BK) or Red (RD)
              STEEL SLAT BENCH                         IN-GROUND MOUNT PICNIC TABLES



                                                                                               EXPANDED METAL
                                                                                              is 9 gauge that forms a
                                                                                                diamond pattern
                                                              SG695293

                             SG694854
                  Heavy Duty steel commercial bench is ideal for
                  train stations, park facilities, shopping areas, or any   These picnic tables feature a single mounting post
                  outdoor environment requiring seating. Finished   design that has table and benches attached to only 1   SG695292
                  in thermoplastic green coating, this durable bench   post for easy installation,  cleaning, and  maintenance.
                  can withstand even the harshest outdoor climates.   9 gauge expanded metal features a diamond pattern.
                  Pre-drilled mounting holes allow the option to mount   Thermoplastic coating provides optimum durability and
                  to any surface. Ships fully assembled.   stands up to the elements, making tables and benches
                                                     great for outdoor use. Strong galvanized, powder-coat
          Model   Description     Wt. Lbs.  Price Ea.  finished steel frame will not fade, crack, or peel. Corners  Model  Shape  Size”  Price
       SG694853   4' Slat Park Bench  153  $409.00   are rounded for safety. Table top features a 2” diameter  SG695292  Round  46  $830.00
       SG694854   6' Slat Park Bench  192   542.00   opening to accept an umbrella with a pole of up to 1 1 /2”  SG695293  Square  46  870.00
       SG694855   8' Slat Park Bench  256   582.00   diameter (Umbrellas & Umbrella Bases sold separately).  *Use Color Suffix: Black (BK), Green (GN)
       For Black Models Add color suffix: BK         To be installed in concrete only. Easy assembly.  or Blue (BL)
                                                                       RECYCLED PARK BENCH
                                                                      Made from  recycled wood and plastic composite that’s UV,
                                                                      moisture, and scratch resistant. Solid green slats are supported
                                                                      by wrought iron legs. 17”D seat. 28”H overall. Feet include anchor
                                                                      openings. Stainless hardware. Pre-drilled slats for easy assembly.
                                                                      1 Year Limited Warranty.
                                                                         Model   Description  Wt. Lbs.  Color  Price
                                                                      SG240125    4’ Bench  131  Green  $230.00
                                                                      SG240126    6’ Bench  166  Green  341.00
                                                                      SG240125TN  4’ Bench  131  Tan    230.00
                                                                      SG240126TN  6’ Bench  166  Tan    341.00
      58
   53   54   55   56   57   58   59   60   61   62   63