Page 55 - tmp
P. 55

INTERION STEEL FLAT FILE

                            Premium Features Throughout! Top Quality at an Unbelievable Price!
                         Premium, 5-drawer flat file keeps valuable documents stacked
                         perfectly flat and curl-free with hinged paper depressors and rear
                         drawer hood. Drawer fronts have double panel construction with
                         chrome plated drawer pulls and convenient label holders. Sturdy
                         steel  construction  with  internal  channel  reinforcements  permits
                         stacking. Drawers slide smoothly on easy-glide ball bearing rollers
                         and precision drawer runners.  Each drawer holds up to 1000
                         sheets or 25 lb. Optional Closed Black Base raises unit 4” off the
                         floor. Chip and scratch resistant furniture grade finish.











                                      Model SG506826PY

                  NYLON ROLLER         HINGED PAPER
                  AND BUMPER           DEPRESSOR
                  FOR SMOOTH           KEEPS
                  AND QUIET            DOCUMENTS
                  OPERATION            PERFECTLY FLAT                                 SG506825GY
                                                                                 2 FILES WITH OPTIONAL BASE
                  INTERNAL
                  STRUCTURAL           EASY-           Gray    Putty    CABINET  INSIDE DRAWER  4” CLOSED BLACK BASE
                  CHANNEL              GLIDE          Model    Model   W”   x   D” x H”   W”x    D” x H” Price  Model  Price
                                                                                     3
                                                                       3
                                                                           3
                  REINFORCEMENT        DRAWER       SG506825GY SG506825PY 40 /4 x 28 /8 x 16  37 x 25 /4 x 2 $479.00  SG506828BK  $99.00
                                                                           3
                                                                       3
                                                                                     3
                  FOR EXTRA            RUNNERS      SG506826GY SG506826PY 46 /4 x 35 /8 x 16  43 x 32 /4 x 2  593.00  SG506829BK  112.00
                                                                       3
                  DURABILITY                        SG506827GY SG506827PY 53 /4 x 41 /8 x 16  50 x 38 /4 x 2  633.00  SG506830BK  126.00
                                                                           3
                                                                                     3
             EXTRA VALUE LATERAL FILE                                                            SG252471BK
                       Includes Central Lock!
        Keep paperwork organized in these attractive filing cabinets. Ball bearing slides allow for full drawer
        extension, enabling complete access to all documents. Drawers accept both letter and legal sized
        folders filing side to side. Front to Back Bars convert drawer to 2 rows of front to back filing. Designed
        with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped
        with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle
        prevents accidental snags. Durable scratch and chip resistant powder coat finish. 18”D. 5 Drawer
        Models have retracting top drawer. 1 Year Limited Warranty.
        30”W x 18” D LATERAL FILE                36”W x 18”D LATERAL FILE
                      Price                                     Price
          Model       Each     Drawers     Ht.”     Model       Each
        SG252590     $306.00      2        28      SG252469    $329.00
        SG252467      513.00      4        52      SG252470     490.00
        SG252468      593.00      5        64 /2   SG252471     604.00
                                            1
        Add color suffix to Model: Black (BK) or Putty (PY)
                                            ACCEPTS LETTER   FULL DRAWER
                                            AND LEGAL SIZE  EXTENSION



                                SG252469BK  CONVERT FRONT   CENTRAL LOCK   SG252470PY
                                            TO BACK FILING  WITH KEYS
                                                                                                            55
   50   51   52   53   54   55   56   57   58   59   60