Page 56 - tmp
P. 56

STORAGE CABINETS


                                                          CHANNEL
                   Choose 36” or 48” Wide Assembled      REINFORCED,
                         or Easy To Assemble...         BOX FORMED
                                                           DOORS






          BOX FORMED CHANNEL      EXCLUSIVE DUAL
          REINFORCED SHELVES    CHROME DIECAST KEY
         ADJUST ON 2” CENTERS     LOCKING HANDLE







                                 3 POINT LATCHING      HEAVY DUTY
           48” BASE IS I-BEAM    SYSTEM WITH SOLID     4” x  3 /8” HINGE
            REINFORCED FOR        STEEL  5 /16” ROD    EXCLUSIVE
           ADDED STRENGTH

                                                   REINFORCED
                                                    ACRYLIC
                                                    WINDOW
                                                     DOORS
                                                                                   SG603599TN
                                                                                             NYLON GLIDES
                                                                   ADD’L SHELVES             FOR SMOOTH &
                                                   Price              Pkg. of 2             QUIET OPERATION
                              W” x D” x H”         Model  Each              Model  Price/Pair
                              EASY ASSEMBLY – SOLID DOOR – LOCKING HANDLE, 300 LB. SHELF CAP.   300 lb. Shelf
                              36 x 18 x 78  SG603355  $368.00  SG237517  $46.00
                              36 x 24 x 78  SG493310  445.00  SG493314  65.00          Capacity
                              48 x 18 x 78  SG493311  544.00  SG493315  86.00
                              48 x 24 x 78  SG603357  460.00  SG237518  102.00
                              ASSEMBLED
                              36 x 18 x 78  SG603599  483.00  SG237650  $53.00
                              36 x 24 x 78  SG493312  560.00  SG493316  65.00
                              48 x 18 x 78  SG493313  658.00  SG493317  86.00
                              48 x 24 x 78  SG603600  689.00  SG237651  102.00
                              CLEARVIEW DOOR – EASY ASSEMBLY – LOCKING HANDLE, 300 LB. SHELF CAP.
                              36 x 18 x 78  SG237614  $433.00  SG237580  $52.00
             SG237668GY       48 x 24 x 78  SG237615  669.00  SG237581  102.00
                              ASSEMBLED
                              36 x 18 x 78  SG237620  490.00  SG237652  52.00
                              48 x 24 x 78  SG237621  784.00  SG237653  102.00
                              SOLID DOOR – EASY ASSEMBLY – RECESSED HANDLE, 180 LB. SHELF CAP.
                              36 x 18 x 72  SG237635  258.00  SG269840  53.00
                              Durable powder coat finish. Add color suffix: Black (BK), Tan (TN)
                              or Gray (GY). Assembled cabinets are non-returnable.
        STORAGE CABINET
             Assembles With
             Only 4 Screws!
      We offer the best value on the market with improved
      features, easy assembly, and stronger, more durable
      construction. Ideal for storing office and industrial
      supplies, these storage cabinets are easy to assemble,
      with steel box formed doors for added strength.
      3-point  locking  system with  5 /16’’  thick  locking  rod   CHANNEL REINFORCED   RECESSED HANDLE
      adds strength and rigidity. Recessed locking handle   SHELF
      with 2 keys for safety and security. Includes 4 height                       ADD’L SHELVES
      adjustable shelves with  185 lb. shelf capacity.         Price Each     Pkg. of 2
      Reinforced shelves adjust at 1 1 /4’’ increments. 36’’W  W” x D” x H”        Model      1-2       3+        Model  Price/Pair  185 lb. Shelf
      x 18’’D x 72’’H. Durable powder coat finish. Add color  SOLID DOOR – EASY ASSEMBLY – RECESSED HANDLE, 180 LB. SHELF CAP.
      suffix: Gray (GY), Black (BK), or Tan (TN).  36 x 18 x 72  SG237635  258.00  245.00  SG269840  53.00  Capacity
      56
   51   52   53   54   55   56   57   58   59   60   61