Page 12 - tmp
P. 12
PEDESTAL WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy gauge
POWER RISER steel construction throughout. Four different top choices and seven different
configurations make it easy to find the right bench for the job. All welded,
locking steel pedestals have nylon roller drawers that roll smoothly even
when full. All benches are 34” H. Optional Power Riser or Apron Power Center
available to provide electricity to the workbench. All pedestals are 15”W x 24”D
x 32”H. Finished in durable gray baked enamel.
FOUR DRAWER PEDESTAL-Four box drawers
13 1 /2”W x 22 5 /8”D x 6 3 /4”H each. Recessed handles,
with central lock.
THREE DRAWER PEDESTAL-Two box drawers
13 1 /2”W x 22 5 /8”D x 6 3 /4”H and one 13 1 /2”W x 23 1 /2”D
x 11 1 /2”H. Recessed handles and central lock.
CABINET PEDESTAL-13 1 /2”W x 23 1 /2”D. Three point
locking handle. Includes one adjustable shelf. Perfect
for storing large items.
POWER RISER. 18”H x 15”D. Includes eight grounded Model W” Price
outlets wiring kit, circuit breaker, pilot light, 8 ft. SG752339 60 $321.00
grounded cord, and plug. 15 amps, 115V. SG752340 72 299.00
A B C D E F G
W” x D” Model Price Model Price Model Price Model Price Model Price Model Price Model Price
3
MAPLE BUTCHER BLOCK TOP BENCH - 1 /4” THICK - Kiln dried, electronically cured, sanded smooth
60 x 30 SG752282 $1155.00 SG752290 $1346.00 SG752298 $1115.00 SG752306 $695.00 SG752314 $1019.00 SG752322 $708.00 SG752330 $1325.00
72 x 30 SG752283 1104.00 SG752291 1413.00 SG752299 1185.00 SG752307 748.00 SG752315 1092.00 SG752323 769.00 SG752331 1432.00
5
PLASTIC TOP BENCH - 1 /8” THICK - Super-strong, high pressure laminate, easy clean surface
60 x 30 SG752284 751.00 SG752292 1216.00 SG752300 1007.00 SG752308 586.00 SG752316 917.00 SG752324 605.00 SG752332 1180.00
72 x 30 SG752285 810.00 SG752293 1308.00 SG752301 1057.00 SG752309 644.00 SG752317 976.00 SG752325 664.00 SG752333 1269.00
1
SHOP TOP BENCH - 1 /2” THICK - High density, non-conductive, non-warping, smooth finish
60 x 30 SG752286 758.00 SG752294 1230.00 SG752302 998.00 SG752310 597.00 SG752318 1187.00 SG752326 838.00 SG752334 1207.00
72 x 30 SG752287 800.00 SG752295 1277.00 SG752303 1052.00 SG752311 633.00 SG752319 1275.00 SG752327 654.00 SG752335 1257.00
3
STEEL TOP BENCH - 1 /4” THICK - Heavy-duty 12 gauge steel
60 x 30 SG752288 687.00 SG752296 1133.00 SG752304 940.00 SG752312 523.00 SG752320 851.00 SG752328 541.00 SG752336 1113.00
72 x 30 SG752289 998.00 SG752297 1163.00 SG752305 930.00 SG752313 546.00 SG752321 884.00 SG752329 564.00 SG752337 1355.00
POWER LEG WORKBENCH WITH POWER APRON
Self-contained electronic workstation offers unequaled versatility and economy for precision fabricating and
assembly work. Designed for labs, cleaning stations, electronic assemblers, technicians, etc. Bench riser with
MODEL SG778460 BENCH WITH power center adds storage space, keeps work surface clear and uncluttered, and puts electrical power at your
OPTIONAL RISER/POWER CENTER, fingertips. Sliding drawer is handy for tools, supplies, and other small items. Panel legs provide rigid stability.
BENCH POWER CENTER AND Bench height, 34”. Easy assembly.
DRAWER Choose the top that best fits the job...Plastic Laminate
top resists weak acids, alkalies, moisture, oils, and
solvents. Tough, non-conductive Shop Top top is
ruggedly constructed of tempered hardboard bonded to
a solid wood core...won’t warp or splinter. Maple Butcher
Block top is ideal for applications where heavy loading
BENCH RISER/POWER CENTER. 18”H x and extreme surface abuse occur. ESD white plastic
top prevents damage to sensitive electronic circuitry.
15”D, includes 8 grounded outlets, wiring Complies with MIL-B81705B and 101B, 101C, Method
kit with circuit breaker, switch-pilot light, 8’ 4046. Select standard square edge or full radius rolled
grounded cord, and plug. 115 volts. safety edge to help you work more comfortably.
Model Size” Price BENCH DRAWER. 18”W x 24”D x 5 1 /4”H
SG254753C 60 $173.00 SG606964A $72.00
SG254754C 72 171.00
SG254755C 96 250.00 KEYED PADLOCK SG432248A $6.00
SQUARE EDGE BENCH SAFETY EDGE BENCH
3
5
5
PLASTIC 1 /8” Thick SHOP TOP 1 /2” Thick MAPLE 1 /4” Thick ESD 1 1 /4” Thick PLASTIC 1 /8” Thick MAPLE 1 /4” Thick ESD 1 1 /4” Thick
3
1
PLASTIC SHOP TOP MAPLE ESD
W” x D” Model Price Model Price Model Price Model Price
60 x 30 --- --- SG778468 $362.00 SG778476 $465.00 SG778484 $439.00
60 x 36 SG778461 383.00 SG778469 409.00 SG778477 511.00 N/A ---- PLASTIC MAPLE ESD
72 x 30 SG778377 386.00 SG778361 412.00 SG778393 506.00 SG778321 487.00 W” x D” Model Price Model Price Model Price
72 x 36 SG778324 424.00 SG778342 447.00 SG778325 534.00 SG778353 516.00 60 x 30 SG778488 $404.00 SG778496 $464.00 SG250228 $491.00
96 x 30 SG778379 433.00 SG778363 473.00 N/A ---- N/A ---- 72 x 30 SG778107 434.00 SG778123 517.00 SG250229 537.00
96 x 36 SG778326 465.00 SG778344 521.00 SG778327 630.00 N/A ---- 72 x 36 SG778108 425.00 SG778124 506.00 SG250230 565.00
12

