Food Processors

Heavy Duty Food Processors
| Compare | Image | Length | Width | Height | Voltage | Amperage | Horsepower | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 14 in | 15 in | 18 in | 120 V | 6 A | 2 HP | WBB2018002 | $2,049.00 | ||
![]() | 11-1/2 in | 10-1/8 in | 16 in | 120 V | 6 A | 1 HP | WBB2017980 | $1,199.00 | ||
![]() | 12 in | 16 in | 26-1/2 in | 120 V | 15 A | 3/4 HP | WBB2017945 | $4,149.00 | ||
![]() | 10-3/8 in | 14-1/2 in | 14-1/2 in | 120 V | 6 A | 3/4 HP | WBB2017979 | $965.00 | ||
![]() | 14 in | 9 in | 19 in | 120 V | 15 A | 2 HP | WBB2017981 | $1,299.00 | ||
![]() | 11-1/2 in | 10-1/8 in | 16 in | 120 V | 6 A | 1 HP | WBB2017977 | $1,225.00 |

Spice Grinders
Related Products
Features Juices up to 120 oranges per hour. Quickly and easily produces large quantities of pure, healthy juice from any citrus fruit Heavy-duty die-cast base in compact design - mounted on vibration-dampening feet for extra-quiet, stable operation Universal reamer thoroughly juices all types of citrus fruits, from the smallest lemon to the largest grapefruit Easy cleanup - juice bowl and reamer are dishwasher safe and lift off for easy, thorough cleaning Includes 1 quart/1 liter serving container for easy storage and distribution Ideal for bars, restaurants, hospitals, cafeterias, and ...
Features High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM PULSE switch will run motor at selected speed to fine-tune your mix Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing Fully automatic START/STOP operation Motor will run at selected speed once cup is in position Frees up operator for other tasks and ensures consistent results Heavy-duty die-cast housing - easy to clean and impressive footprint Brand new ...
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Features 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe Heavy-duty, durable polycarbonate motor housing Ideal for bars, restaurants, juice bars and health centers Limited One Year Warranty
Features Heavy-duty 3.5 peak HP high-performance motor The strongest motor in its class, it powers through the toughest ice and frozen fruit mixtures in seconds 45,000 RPM bare motor speed Super-high speed for the smoothest consistencies, with 2-speed selection The Raptor™ - 64-oz. STACKABLE BPA-free copolyester container Ultra-aggressive blade and jar design delivers smoother consistencies and faster results Ferocious enough for everything from smoothies and frozen drinks to thick spreads, desserts, dressings and all types of food preparation Unbreakable, dishwasher-safe BPA-free ...