Shrinker Stretchers
Boasting two sets of dies that can be used to compress or expand sheets of metal, Shrinker Stretchers accurately form complex shapes and smooth curves in metal without heating, cutting, or welding, in order to prepare it for a variety of applications, including automotive bodywork and repair projects. They are available in manually-operated models that are suitable for light-duty tasks and heavy-duty hydraulic options that offer increased power and performance.
Most Relevant

Hydraulically Operated Shrinker Stretchers
| Compare | Image | Brand | Throat Depth | Motor Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Baileigh Industrial | 6 in | 110 V | WBB3169601 | $8,039.00 | ||
![]() | Baileigh Industrial | - | 220 V | WBB3169602 | $7,735.00 |