Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shrinker Stretchers

Boasting two sets of dies that can be used to compress or expand sheets of metal, Shrinker Stretchers accurately form complex shapes and smooth curves in metal without heating, cutting, or welding, in order to prepare it for a variety of applications, including automotive bodywork and repair projects. They are available in manually-operated models that are suitable for light-duty tasks and heavy-duty hydraulic options that offer increased power and performance.
4 Results
Hydraulically Operated Shrinker Stretchers

Hydraulically Operated Shrinker Stretchers

CompareImageBrandThroat DepthMotor VoltageModel #Price
Baileigh Industrial® MSS-14H-CE Hydraulically Operated Shrinker Stretcher, 220V
Baileigh Industrial
-
220 V
WBB3169602$7,735.00
Baileigh Industrial® MSS-14H Hydraulically Operated Shrinker Stretcher, 6" Throat Depth, 110V
Baileigh Industrial
6 in
110 V
WBB3169601$8,039.00
Manually Operated Shrinker Stretchers

Manually Operated Shrinker Stretchers