Leviton® Four-In-One Surge Protective Receptacles

Leviton® Four-In-One Surge Protective Receptacles

Leviton® Four-In-One Surge Protective Receptacles Allow A Duplex Receptacle To Be Converted Into Four Receptacles.

Four-In-One Surge Protective Receptacles are used for health care facilities, media centers, exhibition areas and more. Receptacles are made using high-impact nylon for maximum impact resistance. Ratings are permanently marked on the device for easy identification. Built-in indicator light for safety. Ground holes are configured up or down, ensuring they are always on the "outside" of the device. Maximum versatility with angle plugs accommodates up to four Fed Spec sized straight-in or angled plugs. 10 Year Limited Warranty.


COMPARE MANUFACTURERS
eP JOULE RATING VOLTS AMPS COLOR PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.36.60, 54.239.145.48:34