Reinforced E-Clips

Reinforced E-Clips

Reinforced E-Clips Yield High Thrust Load Capacity For Fastener and Hardware Applications.

Reinforced E-Clips are made of carbon spring steel or stainless steel to provide long lasting durability. Stamped clips for deep grooves with three prongs provide optimum performance. Shaft diameters are 1/4", 3/16" and 7/32". Finishes are Plain or Phosphate. Sold in package quantities of 100, 185, 196, and 1045.


SHAFT DIA.
  • SHAFT DIA.
GROOVE DIA.
  • GROOVE DIA.
COMPARE
BRAND SHAFT DIA. GROOVE DIA. STYLE MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY UNIT OF MEASUREMENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:23