3.3

3.3" Diameter Shaded Pole Draft Inducer Blowers

Shaded pole blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. Draft inducer motors provide up to 4700 RPM. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types. A.O. Smith Blowers feature a stainless steel shaft.


BRAND
  • BRAND
HP
  • HP
VOLTS
  • VOLTS
RPM
  • RPM
ROTATION
  • ROTATION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURER
BRAND PART NO. HP CFM VOLTS RPM AMPS SPEEDS ROTATION BEARINGS ENCLOSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.195.24:24