Tires
Material
Width
Color
Price
Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings
Weight Capacity
400 lbs
Tire Type
Pneumatic
Ply Rating
4 Ply
Wheel Diameter
15.5 in
Weight Capacity
815 lbs
Tire Type
Golf Cart Tire & Wheel Assembly
Ply Rating
4 Ply
Wheel Diameter
17.6 in
Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings
Weight Capacity
350 lbs
Tire Type
Pneumatic
Ply Rating
2 Ply
Wheel Diameter
13 in
Marathon 20065 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 5/8" Bearing
Weight Capacity
400 lbs
Tire Type
Pneumatic
Ply Rating
4 Ply
Wheel Diameter
15.5 in
Martin Wheel 16" Flat Free Wheelbarrow & Cart Wheel 408RBPU31 - 480/400-8 - Universal Hub - 3/4" BB
Weight Capacity
350 lbs
Tire Type
Flat Free Wheelbarrow & Garden Cart Wheel
Wheel Diameter
16 in
Tread Design
Rib
Weight Capacity
1820 lbs
Tire Type
Trailer Tire
Ply Rating
6 Ply
Wheel Diameter
26.7 in