Snackmate by Microfridge® Refrigerator 2.6SM4R, 2.6 CF, Cycle Defrost, ESR, Black
Write a Review
|
Questions & Answers (0)
Product Description
2.6 cu. ft. capacity all refrigerator which has one-plug-to-the-wall operation with 3 Minute Delay saves valuable outlet space and ensures less wear and tear on the refrigerator's compressor. Automatic Defrost, Canstor beverage dispenser, 2 liter bottle storage and 228 kWh annual energy consumption.
PRICE
$489.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 20 in |
| Height | 26 in |
| Weight | 46.5 lbs |
Product Details
| Shelf Type | Wire |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Adjustable Shelf | Yes |
| Capacity | 2.6 ft³ |
| Voltage | 120 V |
| Number of Doors | 1 |
| Defrost Type | Cycle Defrost |
| Number of Shelves | 2 full, 1 half |
| Description | Refrigerator |
| Manufacturers Part Number | 2.6MF4R |
| Brand | Snackmate By MicroFridge |
Warranty
| Warranty | 5 yr |