Temperature Controllers
Related Products
Cross reference number: X13510735010, BAYSENS014C, SEN00496 The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
Honeywell Mechanical Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool Features: For modulating control of water or air temperature in ducts, tanks and similar applications Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models Ambient temperature compensated for the case and tubing Sensing element capillary tubing allows remote mounting of sensing element Setpoint may be read and adjusted through cover Throttling dial inside case adjusts proportional throttling range ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...
Sensor replacement for Trane models X13790464, 41901120, SEN01280. Series 155 commercial zone sensors are specifically engineered to work within Trane VariTrac zoning, Tracer Summit building control and Voyager unitary climate systems. These best-value sensors enable HVAC professionals to deliver excellent control, monitoring, energy management and equipment diagnostic functions to a Trane centralized controller.
Cross reference number: X1351060602, 41901090, THT01238 The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.