Bath & Toilet Seats
Related Products
These Elevating Legrests will only fit Drive Medical Bariatric Sentra Wheelchairs. They are for use with Sentra EC (STD20EC with Dual Cross Bar thru STD24EC Series), Bariatric Sentra Extra Heavy Duty (STD20 thru STD24 Series) and Sentra Reclining (STD14RB thru STD22RB Series) Wheelchairs. Features and Benefits Aluminum Footplate Chrome Extensions Tool-free Vinyl Calf Pads Product Specifications Actual Product Weight: 9.2 lbs Overall Product Height: 18" Overall Product Length: 8" Overall Product Width: 6" Primary Product Color: Chrome Primary Product Material: Steel Warranty: Limited Lifetime
Drive Medical Grab Bar RTL12012, Powder Coated Steel, White If you find yourself experiencing balance problems or fatigue when entering, exiting, or standing in the shower, a grab bad can help. The easy to install bar mounts firmly to your shower wall, giving you a strong and secure handhold. Attractive and durable, the grab bar mounts horizontally or vertically to enhance bathroom accessibility. The White Powder Coated Grab Bar comes as an attractive white powder coated steel which is easy to clean and highly durable. This grab bar when mounted, sticks out 1.5" distance from the wall.
Your walker is your key to mobility, so improving its functionality makes your life easier. And adding Glide Skis from Drive Medical does just that Glide Skis are a great alternative to standard walker glides in that they are extra durable and provide smoother, quieter function. Simply install the Glide Skis on the rear tips of your walker and you'll experience the ease of "gliding" over most surfaces, indoors or outdoors. Features and Benefits Allows walker to glide easily and smoothly over most surfaces Easily slides onto 1-1/8" tubing of walker Tool-free installation Great alternative ...
EZ EVAC Heavy-Duty Tracked Evacuation Chair Stair Chair for Hospitals High-Rise & Emergency Response
The EZ EVAC Evacuation Chair is a heavy-duty, tracked stair evacuation chair designed for high capacity, high frequency emergency use in demanding environments. Built for hospitals, high rise buildings, fire departments, government facilities, and large commercial properties, the EZ EVAC delivers controlled, single operator stair descent with maximum stability and long term durability. Despite its rugged construction, the chair itself weighs just 30 pounds, allowing for fast deployment while still supporting users up to a 450 pound weight capacity. Unlike manual carry evacuation chairs ...
Features & Benefits: Getting around has never been easier with this extra-wide bariatric steel rollator walker from DMIĀ® Its innovative design offers excellent support, safety and durability Feel free to adjust the height of the handles to meet your personal needs Maneuvers smoothly over floors and surfaces Folds conveniently for easy storage and transport - Easy to Assemble! Increase Safety & Stability - Equipped with convenient bicycle-style hand brakes to help you ease to a complete stop as you walk Locking mechanism keeps your rollator firmly in place when not in use Take a Seat - ...