Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Primeline Products N 6508 Closet Door Roller, Front, 1/4" Offset, 3/4" Nylon Wheel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Primeline Products N 6508 Closet Door Roller, Front, 1/4" Offset, 3/4" Nylon Wheel

Item #: WBB1958905

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.67

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Primeline Products N 6508 Closet Door Roller, Front, 1/4" Offset, 3/4" Nylon Wheel

This round edge nylon wheel comes affixed to a 1/4 in. offset adjustable bracket. The top hung side mounted design fits a 3/4 in. to 1-3/8 in. thick bypassing door up to 50 lbs. This roller fits Cox and similar styled doors.

Features:
  • Single wheel
  • Side mounting -1/4in.
  • Offset adjustable bracket for front door -3/4in. O.D. round edge nylon wheel
  • Fits 3/4in. to 1-3/8in. thick by-passing doors up to 50 lbs. each

Product Specifications

    • COLOR FINISHMill
    • LENGTH INCHES7/8
    • DESCRIPTIONCloset Door Roller
    • MANUFACTURERS PART NUMBERN 6508
    • WEIGHT LBS1.41
    • WARRANTY1 Year
    • WIDTH INCHES2-11/16
    • HEIGHT INCHES1-7/16
    • SIZE INCHES--
    • TYPEStandard Duty
    • PACKAGE QUANTITY2
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!