Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3108148

MPN #: M5033

First Aid Only 16 Unit Weatherproof Plastic Case - Pkg Qty 20

Product Description
16 Unit Empty Plastic Case with Gasket

PRICE
$225.00  Sold in packages of 20 / $11.25 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/16 in
Width2-3/8" in
Height6-5/16" in
Size9-1/16" x 6-5/16" x 2-3/8"

Product Details

Closure TypePlastic Latch
MaterialPlastic
Package Quantity20
Description16 Unit Weatherproof Plastic Case
ClosureYes
BrandFirst Aid Only