Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3169601

MPN #: BA9-MDL-MSS14H

Baileigh Industrial® MSS-14H Hydraulically Operated Shrinker Stretcher, 6" Throat Depth, 110V

Product Description
Unique on the market, our patented Hydraulic Shrinker Stretcher lets you shape thick sheet metal at amazing speeds. Foot pedal operation and magnetic tooling also save you time. Shrinker stretcher arrives fully assembled. Just plug it in and go. Save money by sending the jaws to us for resurfacing. No need to buy new jaws every time they wear down!

Recommended for: Any automotive, aeronautical, or metalworking shop that does a lot of shrinking and stretching and needs to work with thick material.

Note: To run the MSS-14H, you'll need an air compressor, available at most hardware stores. The size of the compressor depends on how often you plan to use the machine.

Features:
  • We cover this Metal Shrinker Stretcher machine 1-year parts warranty
  • 14-gauge mild steel and 12-gauge aluminum capacity
  • Runs on 110-volt single-phase power, so you can use it anywhere
  • 6" throat enables you to work deep into a piece of sheet metal
  • Hydraulic/pneumatic system drives 30 to 40 strokes per minute
  • Hydraulic down stroke delivers greater power than a manual model could, while the air pressure-assisted upstroke moves faster
  • Foot pedal control allows for hands-free operation
  • Comes standard with a set of 4 quick-change magnetic jaws
  • Includes Reversible Jaws to Shrink and Stretch
  • You can switch between shrinking and stretching in seconds simply by turning the jaws around
  • Turn the wheel on top of the shrinker stretcher to adjust the jaw gap
  • Solid plate steel frame gives the machine enough structural strength to stay accurate at maximum capacity for many years


PRICE
$8,039.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight420
Throat Depth6 in

Product Details

TypeHydraulic
Motor Voltage110 V
MaterialSteel/Metal
Phase1
Manufacturers Part NumberBA9-MDL-MSS14H
BrandBaileigh Industrial