Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169493

MPN #: BA9-RDB125

Baileigh Industrial® RDB-125 Hydraulic Rotary Draw Tube and Pipe Bender, 1PH, 110V

Product Description
Tired of your exhausting manual bender? This hydraulic rotary draw bender will increase your productivity.

Features:
  • Requires only 110-volt, single-phase power for easy plug-in almost anywhere
  • Handles a maximum capacity of 2-1/2" OD tubing, 2" OD Chrome alloy, 2" square tubing, and 2" schedule 40 pipe
  • Maximum centerline of 8", depending on material's OD
  • Bends up to 200°, allowing for true 180° bends without having to re-pin the die set
  • Takes only 4 complete pushes to reach 180°
  • Built-in anti-spring back mechanism lets hydraulic cylinder retract without losing its place in the bend
  • Covered by a 1-year parts warranty
  • Comes with lifetime technical support from our knowledgeable team
  • All capacities based on A53 grade A (mild steel) 48,000 psi tensile materials; heavy wall and high tensile materials may reduce machine capacity. Consult Baileigh Industrial to review material specifications


PRICE
$6,419.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-RDB125
TypeHydraulic
Motor Voltage110 V
MaterialSteel
Phase1
BrandBaileigh Industrial