Action Pump Polypropylene Rotary Drum Pump 3003 with PTFE Vane - 8 GPM
|
Questions & Answers (0)
Product Description
Polypropylene Rotary Pump with PTFE Vanes dispenses 8 GPM. Used for waxes, detergents, Isopropyl Alcohol and water-soluble chemicals. Fits 15, 30 & 55 gallon drums with a 2" bung opening.
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Construction Legend: PP (Polypropylene), 304SS (Stainless Steel)
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Construction Legend: PP (Polypropylene), 304SS (Stainless Steel)
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 41 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | PP, PTFE, 304SS and Viton |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | PP, PTFE, 304SS & Viton |
| Manufacturers Part Number | 3003 |
| Pump Type | Rotary |
| Dispensing Rate | 8 GPM |
| Product Type | Pump |
| Brand | Action Pump |