Toilet Brushes & Plungers
Toilet brushes and plungers are designed to maintain clean and hygienic restroom facilities in commercial spaces. These tools are crafted with durable materials, effectively cleaning without damaging surfaces. Toilet brushes, with their tough bristles, efficiently remove stains, grime, and build-up from toilet bowls, while plungers are designed to create strong suction to unclog drains and toilets and restore proper functionality.
Type
View All Type
Length
View All Length
Width
View All Width
Depth
View All Depth
Material
View All Material
Height
View All Height
Color
View All Color
Style
Price
Most Relevant
Compare
Mr. Clean® Turbo Plunger and Bowl Brush Set, 12-1/2" Handle with 6" Diameter Bowl
Model #: WBB2685353
1
1
Ships in 2 Business Days
Diameter
6 in
Package Quantity
1
Color
White
Material
Plastic
Compare
1
1
Ships Same Day
Diameter
6 in
Package Quantity
4
Color
White
Material
Rubber/Plastic
Compare
1
1
Ships within 1 Business Day
Package Quantity
1
Color
White
Material
Plastic
Compare
1
1
Ships in 2 Business Days
Diameter
6 in
Package Quantity
4
Color
White
Material
Plastic
Compare
1
1
Ships in 2 Business Days
Diameter
6 in
Package Quantity
12
Color
Green
Material
Plastic
Compare
1
1
Ships Same Day
Diameter
4 in
Package Quantity
6
Color
Green
Material
Plastic