+

Price: $1,252.00
$208.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable fixed height Tripod Hoist Stand provides a convenient and economical lifting support stand.
Independently adjustable legs enable use on uneven surfaces. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eye-bolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Steel construction. Overall Product Dimensions: LxWxH (in.) 106-3/4 x 106-3/4 x 115-1/8. Eyelet Height: 107-3/4".
Independently adjustable legs enable use on uneven surfaces. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eye-bolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Steel construction. Overall Product Dimensions: LxWxH (in.) 106-3/4 x 106-3/4 x 115-1/8. Eyelet Height: 107-3/4".
Weights & Dimensions
- Eyelet Height 107-3/4 in
- Width 106-3/4 in
- Max Working Load 2,000 lbs
- Weight Capacity 2,000 lbs
- Base Radius 69-1/2"
- Height 9-3/4 ft
- Size One Size
- Weight 80 lbs
Product Details
- Description Tripod Hoist Stand
- Confined Space Yes
- Includes Tripod
- Type Fixed Height Legs
- Brand Vestil
- Material Steel
- Manufacturers Part Number TRI-SF
- Color Family Blue
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M DBI-SALA® 8000000 Aluminum Tripod, Adjustable, 5' - 7'L, 350 Cap Lbs
Item #: B1345704
Not Yet Rated
$1,689.00

Tripod Hoist Stand - Steel - Fixed Height Legs
$1252.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories