Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250015

MPN #: 107421174

Nilfisk VP400™ HEPA Dry Vacuum Cleaners, 2.6 Gallon, 120V - Pkg Qty 2

Product Description
Our new range of dry canister vacuums is engineered for superior performance yet is simple to operate, getting the job done faster, comfortably, and efficiently.

Features:
  • Colored touch points guide users to where they should interact with the machine
  • Easy to check and replace prefilter and HEPA filter to maintain suction power and cleaning performance
  • Foot-reachable power switch and seamless cord rewind make it simple to get started and transition to other areas
  • Compact and agile, well suited for effective cleaning in congested environments
  • Quiet operation expands the cleaning hours without disturbing
  • Simple bag replacement
  • Selected models are manufactured from 38% PCR (VP400 R)


PRICE
$1,052.00  Sold in packages of 2 / $526.00 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width13-3/8 in
Height15-9/16 in
Weight13.2 lbs
Water Lift83 in
Cord Length33
Inlet Size32 in

Product Details

TypeDry Vacuum Cleaners
CFM68 CFM
ColorBlue
StyleCanister
Capacity2.6 gal
Wattage800 W
Voltage120 V
FiltrationHEPA
Manufacturers Part Number107421174
Decibels56
BrandNilfisk

Warranty

Warranty3 yr