Page 13 - tmp
P. 13
PREMIUM MODULAR WORKBENCH
Superior Quality For Years Of Dependability!
Premium quality modular workbenches allow you to choose the bench that best
fits your needs. Strong, all welded steel construction is tough enough for any OPTIONAL POWER RISER Includes
application. Choose from seven pedestal configurations plus eight top styles. Inside grounded eight outlet wiring kit, circuit Model W” Price
3
1
drawer dimensions are 13”W x 17 /4”D x 5 /2”H (12”H for the lower drawer on the breaker, pilot light, 8’L grounded cord, SG254753B 60 $184.00
three drawer pedestal). Cabinet pedestal features an adjustable shelf and cylinder and plug. 15 amps, 115V. 18”H x 15”D. SG607702 72 195.00
3
lock. Pedestal dimensions are 15 /4”W x 20”D x 32”H.
Style Description
1-4 DRAWER PEDESTAL
A 1- CABINET PEDESTAL
B 2-3 DRAWER PEDESTAL
C 1-3 DRAWER PEDESTAL
1- CABINET PEDESTAL
D 2- CABINET PEDESTAL APRON POWER CENTER
E 2-4 DRAWER PEDESTAL 36”W panel includes circuit
F 1-4 DRAWER PEDESTAL breaker with 8 grounded
G 1-4 DRAWER PEDESTAL outlets, pilot light, 8’L
1-3 DRAWER PEDESTAL grounded cord, and plug.
For use with 72”W benches,
Drawers glide on nylon rollers and except style F.
feature full-length aluminum pulls
and individual cylinder locks. Model SG249512 Price $118.00
SG253784
A B C D E F G
W” x D” Model Price Model Price Model Price Model Price Model Price Model Price Model Price
MAPLE-1 3 /4” Thick Top SQUARE EDGE TOP
60 x 24 SG253776 $766.00 SG253780 $849.00 SG253784 $730.00 SG253788 $678.00 SG253792 $918.00 --- --- SG253800 $873.00
60 x 30 SG607616 666.00 SG607628 926.00 SG607640 815.00 SG607652 745.00 SG607664 988.00 SG607676 685.00 SG607688 955.00
72 x 24 SG253777 858.00 SG253781 937.00 SG253785 815.00 SG253789 701.00 SG253793 985.00 --- --- SG253801 930.00
72 x 30 SG607617 879.00 SG607629 962.00 SG607641 845.00 SG607653 839.00 SG607665 1027.00 SG607677 720.00 SG607689 987.00
PLASTIC-1 5 /8” Thick Top
60 x 24 SG253778 678.00 SG253782 791.00 SG253786 666.00 SG253790 551.00 SG253794 861.00 --- --- SG253802 811.00
60 x 30 SG607618 718.00 SG607630 799.00 SG607642 689.00 SG607654 571.00 SG607666 862.00 SG607678 547.00 SG607690 849.00
72 x 24 SG253779 712.00 SG253783 803.00 SG253787 701.00 SG253791 575.00 SG253795 885.00 --- --- SG253803 823.00
72 x 30 SG607619 766.00 SG607631 854.00 SG607643 727.00 SG607655 584.00 SG607667 896.00 SG607679 586.00 SG607691 893.00
ESD -1 1 /4” Thick Top
60 x 30 SG607620 839.00 SG607632 931.00 SG607644 816.00 SG607656 688.00 SG607668 986.00 SG607680 699.00 SG607692 977.00
72 x 30 SG607621 919.00 SG607633 998.00 SG607645 879.00 SG607657 755.00 SG607669 1069.00 SG607681 754.00 SG607693 1011.00
SHOP TOP-1 1 /2” Thick Top
60 x 30 SG300733 877.00 SG300735 860.00 SG300737 720.00 SG300739 601.00 SG300741 912.00 SG300743 596.00 SG300745 881.00
72 x 30 SG300734 704.00 SG300736 781.00 SG300738 672.00 SG300740 529.00 SG300742 832.00 SG300744 528.00 SG300746 796.00
MAPLE SAFETY EDGE-1 3/4” Thick Top SAFETY EDGE TOP
60 x 30 SG607622 673.00 SG607634 918.00 SG607646 809.00 SG607658 687.00 SG607670 980.00 SG607682 678.00 SG607694 950.00
72 x 30 SG607623 880.00 SG607635 965.00 SG607647 848.00 SG607659 709.00 SG607671 1032.00 SG607683 720.00 SG607695 983.00
PLASTIC SAFETY EDGE-1 5 /8” Thick Top
60 x 30 SG607624 811.00 SG607636 896.00 SG607648 597.00 SG607660 625.00 SG607672 941.00 SG607684 618.00 SG607696 926.00
72 x 30 SG607625 860.00 SG607637 935.00 SG607649 827.00 SG607661 696.00 SG607673 1019.00 SG607685 689.00 SG607697 985.00
ESD SAFETY EDGE-1 1 /4” Thick Top
60 x 30 SG607626 930.00 SG607638 992.00 SG607650 902.00 SG607662 780.00 SG607674 1057.00 SG607686 747.00 SG607698 1026.00
72 x 30 SG607627 1011.00 SG607639 1099.00 SG607651 978.00 SG607663 839.00 SG607675 1134.00 SG607687 816.00 SG607699 1126.00
SHOP TOP-1 3/4” Thick Top
60 x 30 SG300747 822.00 SG300749 883.00 SG300751 781.00 SG300753 630.00 SG300755 961.00 SG300757 639.00 SG300759 925.00
72 x 30 SG300748 872.00 SG300750 931.00 SG300752 803.00 SG300754 684.00 SG300756 1000.00 SG300758 709.00 SG300760 995.00
PROLINE HEAVY DUTY
BENCHES
Sturdy four leg design provides stability and strength. Table top is reinforced
using a metal perimeter around the frame. Bench is made using heavy 2” x 2”
16 gauge steel tube legs with high quality paint finish. Legs include PVC boots
to protect station during clean ups. 1,000 lb. capacity. Bench top is available in
Stainless Steel, Epoxy Resin, or Black Chem-Guard (chemical resistant laminate).
W” x D” x H” Top Construction Color Model Price Perfect For Lab
60 x 30 x 32 Chem Guard Square Edge White SG249756 $677.00 and Shop Use
60 x 30 x 30 Stainless Steel Square edge White SG249758 936.00
60 x 30 x 34 Phenolic Resin Square Edge White SG249757 1100.00
13

