Page 15 - tmp
        P. 15
     MOBILE OR STATIONARY WORKBENCH                                                  ADJUSTABLE
                                                                                     HEIGHT MACHINE
        Quality built for years of service.     STATIONARY      MOBILE
                    1
        Rugged 18 gauge 1 /2” tubular  W” x D”   Model      Price    Model     Price
        steel frame, and double stringer   1 5 /8” SHOP TOP     OPTIONAL RISER, 3”H         STAND
        for added rigidity. Stationary   60 x 30 SG244864 $601.00 SG252347 $638.00  BACK/END STOPS, OUTLET
        model has a fixed height of  72 x 30 SG244865  665.00 SG252348 681.00  STRIP AND DRAWER
        31” on leveling glides. Mobile  72 x 36 SG244866  727.00 SG252349 733.00
        model has a fixed height of  1 3 /4” PLASTIC TOP
        34” on easy-rolling 5” non- 60 x 30 SG244867  738.00 SG244861 744.00
        marking, locking swivel casters.  72 x 30 SG244868  784.00 SG244862 786.00
        1000 lb. capacity. Make either  72 x 36 SG244869  838.00 SG244863 842.00
        unit more ergonomic by
        adding easy attaching optional
        6” height adjusters. Available
        with either durable Shop Top
        or gray plastic laminate work                    MOBILE
        surface. Matching lower shelf                     SHOP
        included. Gray or blue enamel                     TOP
        finish frame. Assembles easily.                  BENCH
        Specify color suffix, Gray (GY)                                              Multi-purpose tension frame prevents
        or Blue (BL).                                                                sway. Made using rugged, 16  gauge
                                   PLASTIC
             Fixed or            TOP BENCH                                           steel shelves and 12 gauge steel legs
                                                                                     for stability and convenience. Offers
           Adjustable                                      OPTIONAL DRAWER           2,000 lb. capacity. Shelves are double
                                                                                     bolted for extra strength. Bottom shelf
         Height Option                                       SWIVEL CASTERS          and  legs  are  height  adjustable  at  3”
                                                               LOCKING
                                                                                     increments. Baked enamel finish.
        ACCESSORIES                  Model     Price  ACCESSORIES         Model     Price  Easy assembly.
        Riser - for Shop Top 60”W x 12”D x 12”H  SG252350  $194.00  Back & End Stops for 60 x 30 Bench  SG252354  $61.00  Top Size Adjustable
        Riser - for Shop Top 72”W x 12”D x 12”H  SG252351  206.00  Back & End Stops for 72 x 30 Bench  SG252355  65.00  Model  W” x D”  Height”  Price
        Riser - for plastic 60”W x 12”D x 12”H  SG651337  235.00  Back & End Stops for 72 x 36 Bench  SG252356  66.00  SG254840  24 x 18  18 and 24  $92.00
        Riser - for plastic 72”W x 12”D x 12”H  SG651338  249.00  Back & End Stops for 60 x 12 Riser  SG252357  49.00  SG254842  24 x 18  30 and 36  100.00
        Bench Drawer 15”W x 20”D x 6”H  SG252352  171.00  Back & End Stops for 72 x 12 Riser  SG252358  54.00  SG254844  36 x 24  18 and 24  126.00
        4-outlet Electric Strip - 16”L  SG252353  103.00  Height Adjusters - 6” (set of four)  SG606753  46.00  SG254846  36 x 24  30 and 36  138.00
        SUPER STRONG WORKBENCH 600 lb. capacity
        Chrome plated shelf and posts resist  rust,
        scratches and dents. Includes one reinforced   STATIONARY  MOBILE
        chrome plated wire shelf that provides          Price           Price
        maximum strength, visibility and ventilation.  W” x D”  Model  Each  Model  Each
        Maple Butcher Block is kiln dried, electronically   1 1 /2” SHOP TOP
        glued, then cured and sanded smooth. Finished   60 x 30  SG249312  280.00  SG252323  $355.00
        with a penetrating mineral oil protectant. Ideal   72 x 30  SG249313  291.00  SG252326  376.00
        for multi-purpose use.  Plastic  top is easy-to-  1 5 /8” PLASTIC
        clean. Made of high pressure plastic laminate   60 x 30  SG249314  311.00  SG252322  $378.00
        with wood-core. Provides a smooth, tough  72 x 30  SG249311  345.00  SG252325  411.00
        working surface  for  all  applications.  Shop  top   1 3 /4” MAPLE
        protects against static build up and won’t warp  60 x 30  SG249310  360.00  SG252321  $440.00
        or split. Faced on two sides with  3 /8” high  72 x 30  SG249315  402.00  SG252324  478.00
        grade, high density particleboard sealed with a
        catalyzed finish to resist liquids. Mobile Benches
        include  5” polyurethane casters (2  locking).   Model  Description  Price     SHOWN WITH
        39”H.  Stationary Bench includes adjustable  SG607296  Wire Bin w/Dividers 48”W x 20”D x 9”H  $73.00  OPTIONAL WIRE BIN
        leveling feet and measure 34”H. Easy assembly.  SG188558B Additional Wire Shelf 48”W x 24”D  38.00
               HEAVY DUTY EXTRA LONG FOLDING ASSEMBLY BENCH
        Accommodates large packing, assembly, or heavy-duty
        operations for increased productivity. Space efficient design    40 Sq. Ft. Working Surface
        folds for storage and sets up in seconds as needed. Heavy-
        duty, Steel Top is one piece of 13 gauge steel that’s channel
        formed on 4 sides for superior strength. Strong Hardboard and
        Steel Top is 1/4” thick hardboard bonded to 13 gauge steel for   HEIGHT ADJUSTS
        a resilient surface that cushions shocks and heavy pounding.   FROM 28” TO 42”H
        Welded, tubular steel legs telescope to adjust height, support   ON 2” CENTERS
        storage shelf, and are finished in durable gray enamel. Steel
        angle bracing adds stability and rigidity. Assembles easily.                               LEGS FOLD
                                   HARDBOARD/                                                     FOR COMPACT
                   STEEL TOP        STEEL TOP
         W” x D”  Model  Price    Model     Price                                                  STORAGE
         84 x 28  SG606757  $352.00   SG606766  $364.00
         84 x 34  SG606758  412.00  SG606767  424.00
         84 x 48  SG606759  513.00  SG606768  529.00                    12” DEEP STORAGE SHELF
         96 x 28  SG606760  373.00  SG606769  391.00                    WITH BACK STOP INCLUDED
         96 x 34  SG606761  482.00  SG606770  495.00
         96 x 48  SG606762  604.00  SG606771  643.00  CAN BE POSITIONED SIDE BY
         120 x 28  SG606763  558.00  ---   ---       SIDE FOR AN EVEN LARGER                         GREAT
         120 x 34  SG606764  575.00  SG606773  597.00     WORK AREA
         120 x 48  SG606765  662.00  SG606774  685.00                                               VALUE!
                                                                                                            15
     	
