Page 14 - tmp
P. 14
EXTRA-LONG
Ideal for Production and Assembly
BENCH
Choice of 4
Model Tops with 6
SG607966
Different Base
Combinations!
B
A These extra long workbenches
are built with durability
Size MAPLE TOP PLASTIC TOP SHOP TOP STEEL TOP in mind. Bench pedestals
W” x D” Model Price Model Price Model Price Model Price are 15 3 /4”W x 20”D x 32”H
featuring full length aluminum
C A. CABINET/4-DRAWER PEDESTAL WITH LEG drawer pulls and smooth
96 x 30 SG607965 $946.00 SG607977 $792.00 SG607989 $701.00 SG608013 $762.00 gliding nylon rollers. Inside
120 x 30 SG607966 1015.00 SG607978 854.00 SG607990 755.00 SG608014 837.00 drawer dimension are 13”W
144 x 30 SG607967 1085.00 SG607979 918.00 SG607991 837.00 SG608015 862.00 x 17 /4”D x 5 /2”H (12”H on
1
3
B. 2 CABINET PEDESTALS WITH LEG the lower drawer for the
96 x 30 SG607968 826.00 SG607980 672.00 SG607992 575.00 SG608016 643.00 three drawer pedestal). Leg
120 x 30 SG607969 854.00 SG607981 731.00 SG607993 639.00 SG608017 701.00 benches include stringer
144 x 30 SG607970 958.00 SG607982 742.00 SG607994 676.00 SG608018 724.00 for added stability. Choose
D C. CABINET/3-DRAWER PEDESTAL WITH LEG 732.00 SG607995 677.00 SG300726 701.00 from 4 tops: Maple Butcher
902.00
SG607983
SG607971
96 x 30
3
Block - kiln dried 1 /4” thick
120 x 30 SG607972 940.00 SG607984 816.00 SG607996 724.00 SG300727 789.00 hardwood, mineral oil sealed.
144 x 30 SG607973 1057.00 SG607985 831.00 SG607997 774.00 SG300728 839.00 Plastic - high pressure laminate
D. TRIPLE LEG STYLE w/ particle board core, 1 /8”
5
96 x 30 SG300732 488.00 SG500362 421.00 SG500354 334.00 SG500359 375.00 thick. Shop Top - 1 /2” thick,
1
120 x 30 SG500367 728.00 SG500358 472.00 SG500350 375.00 SG500373 503.00 3 /16” high grade hardboard
E 144 x 30 SG500317 712.00 SG500313 424.00 SG500309 433.00 SG500301 552.00 on two sides w/ 45 lb.
SG500356
460.00
694.00
SG500372
96 x 36
SG500364
425.00
386.00
SG500371
density particleboard core.
120 x 36 SG500369 753.00 SG500360 563.00 SG500352 436.00 SG500375 357.00 Steel - 12 gauge, heavy-duty
144 x 36 SG500319 877.00 SG500315 609.00 SG500311 478.00 SG500303 632.00 1 /8” thick top. Double electrical
7
E. 4 LEG STYLE knockouts on legs. Note: 8’
180 x 30 SG500318 925.00 SG500314 684.00 SG500310 549.00 SG500302 701.00 steel benches have two 4’ tops,
180 x 36 SG500320 1092.00 SG500316 780.00 SG500312 595.00 SG500304 832.00 all 10’ benches have two 5’
F. 2 CABINET/4-DRAWER PEDESTAL tops, 12’ benches have two 6’
96 x 30 SG607974 1086.00 SG607986 970.00 SG607998 855.00 ---- ---- tops, and all 15’ benches have
F 120 x 30 SG607975 1149.00 SG607987 1004.00 SG607999 916.00 ---- ---- four legs and three 5’ tops.
----
1068.00
----
942.00
SG608000
1241.00
SG607988
144 x 30
SG607976
SUPER 2 1/4” THICK TOP WORKMASTER BENCH
The answer for those looking for the ultimate in durability and
value. This multi-purpose bench has a 2 1 /4” maple butcher block
thick warp resistant top. Square Edge Maple Top is kiln dried and
sealed with mineral oil protectant. Safety Edge Shop Top is made
with a high density particleboard surface and hard lumber core
Model for long lasting durability. Stringer braced heavy-duty steel legs
SG488010 guarantee rigidity and stability. Pedestals are 15 3 /4”W x 20”D.
Drawers have full length aluminum drawer pulls and smooth
gliding nylon rollers. Benches are 34 1 /4”H. Legs feature removable
Duplex knockouts to accept installation of electrical outlets.
BENCH ACCESSORIES
STACKING DRAWERS can be
combined easily. Slide smoothly on
MAPLE TOP SHOP TOP nylon rollers. Full length aluminum
W” x D” Model Price Model Price handle. Includes individual cylinder
A. 2 LEG BENCH locks. Equipped with safety stop
2 /4” SQUARE EDGE 2 1 /4”SAFETY EDGE 60 x 30 SG488007 $395.00 SG488016 $341.00 to prevent drawers from spilling.
1
MAPLE TOP SHOP TOP 72 x 30 SG488008 477.00 SG488017 372.00 17 /4”W x 20”D.
1
72 x 36 SG488009 552.00 SG488018 449.00 Model H” Price
B. 3 LEG BENCH 1
120 x 30 SG488010 724.00 SG488019 619.00 SG606957GY 6 /2 $109.00
3
A B 144 x 30 SG488011 919.00 SG488020 701.00 SG606958GY 11 /4 144.00
144 x 36 SG488012 1085.00 SG488021 855.00
C. 4 LEG BENCH STANDARD DRAWER has channel
suspension and mounting pan to
180 x 30 SG488013 1099.00 SG488022 907.00 prevent dust from filtering through.
216 x 30 SG488014 1345.00 SG488023 1010.00 Recessed handle and padlock hasp.
216 x 36 SG488015 1494.00 SG488024 1253.00 1 7 3
C D. 2 CABINET PEDESTALS WITH LEG 18 /4”W x 23 /8”D x 5 /8”H.
D 120 x 30 SG607953 868.00 SG607959 812.00 Model SG606964 $72.00
144 x 30 SG607954 1039.00 SG607960 888.00
144 x 36 SG607955 1080.00 SG607961 1027.00 DUPLEX OUTLET attaches to
DUPLEX E. CABINET/4 DRAWER PEDESTAL WITH LEG bench leg or wall. 115 volts.
E OUTLET 120 x 30 SG607956 1053.00 SG607962 964.00 Model Outlets Price
SG249854 144 x 30 SG607957 1080.00 SG607963 1023.00 SG249854 4 $37.00
144 x 36 SG607958 1317.00 SG607964 1184.00
14

