Page 16 - tmp
P. 16
MULTIPURPOSE SECURITY WORKBENCH
Secure supplies and tools with these sturdy workbenches featuring independent locking
drawers and cabinets. All welded drawer pedestals have full width aluminum drawer
handles and nylon drawer rollers for smooth opening. Drawers measure 13”W x
3
17 /4”D and are available in 2 different heights: 5 /2”H and 12”H. Cabinets have locking
1
3
doors and adjustable shelf. Pedestals measure 15 /4”W x 20”D x 32”H and can be
arranged to suit your needs. Durable gray powder coat finish. Choose from 3 bench
tops: Maple Butcher Block (1 /4” thick), Plastic Laminate (1 /8” thick), or Shop Top
5
3
3
(1 /4” thick). Overall 32”H. Easy assembly.
SG239156
CHROME PLATED CYLINDER LOCK
RECESSED HANDLE INCLUDES 2 KEYS
INCLUDES ONE HEIGHT CROSS SUPPORT
ADJUSTABLE SHELF REINFORCEMENT
SG239169
MAPLE PLASTIC SHOP TOP
W” x D” Drawers/Cabinets Model Price Model Price Model Price
60 x 30 3 Door Cabinets SG239154 $815.00 SG239164 $758.00 SG239174 $718.00
60 x 30 6 Drawers/1 Cabinet SG239155 942.00 SG239165 885.00 SG239175 846.00
60 x 30 7 Drawers/1 Cabinet SG239156 957.00 SG239166 902.00 SG239176 861.00
60 x 30 8 Drawers/1 Cabinet SG239157 973.00 SG239167 918.00 SG239177 877.00
1
60 x 30 12 Drawers 5 /2”H SG239158 1053.00 SG239168 998.00 SG239178 954.00
72 x 24 6 Drawers/2 Cabinets SG253766 1110.00 SG253771 1011.00 --- ---
72 x 24 8 Drawers/2 Cabinets SG253767 1141.00 SG253772 1044.00 --- ---
72 x 24 12 Drawers/1 Cabinet SG253768 1218.00 SG253773 1123.00 --- ---
72 x 24 14 Drawers SG253769 1264.00 SG253774 1171.00 --- ---
1
72 x 24 16 Drawers 5 /2”H SG253770 1299.00 SG253775 1203.00 --- ---
72 x 30 6 Drawers/2 Cabinets SG239159 1172.00 SG239169 1098.00 SG239179 1046.00
72 x 30 8 Drawers/2 Cabinets SG239160 1205.00 SG239170 1126.00 SG239180 1078.00 SG239172
72 x 30 12 Drawers/Cabinet SG239161 1283.00 SG239171 1207.00 SG239181 1149.00
72 x 30 14 Drawers SG239162 1332.00 SG239172 1253.00 SG239182 1206.00
1
72 x 30 16 Drawers 5 /2”H SG239163 1363.00 SG239173 1287.00 SG239183 1237.00
EXTRA HEAVY DUTY
SECURITY WORKBENCH
Features a generous working surface with ample
LIGHT BLUE storage. Rugged construction of 14 gauge steel bottom
and sides, 16 gauge shelf and doors, and an 18 gauge
1
back. Measures 33 /2”H with top. Includes 2 doors with
keyed handle that enclose, 1 centered fixed shelf, and 3
1
1
PUTTY drawers measuring 15 /2”W x 24”D x 5 /2”H each with
keyed alike cylinder locks. Fully assembled. Choose a 1 3 /4”
3
thick Maple Butcher Block Top or 1 /4” thick Shop Top
(45 lb. density particle board core with smooth resin treated
wood surface and hardwood edge banding).
GRAY
GRAY LIGHT BLUE PUTTY
W” x D” Model Price Model Price Model Price
3
SHOP TOP 1 /4 THICK
60 x 30 SG706431GY $1184.00 SG706431BL $1184.00 SG706431PY $1207.00
72 x 30 SG706432GY 1230.00 SG706432BL 1230.00 SG706432PY 1230.00
MAPLE TOP 1 /4 THICK
3
60 x 30 SG706429GY 1559.00 SG706429BL 1559.00 SG706429PY 1559.00
72 x 30 SG706430GY 1639.00 SG706430BL 1639.00 SG706430PY 1669.00
16