Page 17 - tmp
P. 17

OUR MODULAR DRAWER CABINETS









                                                                                            TOP TRAY & MAT KIT






                                                                                            FORKLIFTABLE BASE



                                                     SG493320BL

                                                                   DIVIDER KIT &
                                                                  DRAWER MAT                 SWIVEL GLIDES
                                                                     Drawers     Drawers (Qty.)
                             SG298450BK                               Total       Front Ht.”       Model  Price
                                                                    STATIONARY
                                                                    30”x 27”x 29 1 /2”
        All-welded, steel modular cabinet has an attractive refined appearance with heavy-duty
        construction. 200 lb. capacity drawers lock with central cylinder locks with 2 keys included   3 5  (1) 6”H, (2) 10”H  SG493340  $853.00
                                                                                                          1003.00
                                                                                                  SG493320
                                                                         (4) 5 ”H, (1) 6”H
        (keyed differently). Built-in drawer locking system prevents accidental tipping. Two styles   7  (4) 3 ”H, (2) 4 ”H, (1) 6 ”H  SG493360  1164.00
        are offered, Stationary and Mobile. Drawers open easily on side mounted tracks. Roller   36” x 24” x 60”
        glides allow full-access drawer extension. Full width handles for better grip and a flush,   8  (1) 4 ”H, (2) 5”H, (1) 6”H, (3) 8”H, (1) 10”H   SG298470  1646.00
        catch-free front. Label with a plastic cover on each drawer handle allows easy labeling   9  (9) 6 ”H  SG298450  1729.00
        of drawer contents. 36” x 24” x 60”. Customize your modular drawer with additional   14  (6) 3”H, (6) 4”H, (2) 6”H  SG298451  2134.00
        accessories. Add a top tray and mat kit to create an additional work space. Divider kits  MOBILE
        and a drawer mat help keep small parts and tools organized and easily accessible. Swivel  30” x 27” x 36 7 /10”
        glides keep the cabinets stable when on uneven surfaces. Forkliftable base makes moving   3  (1) 6”H, (2) 10”H  SG298446  973.00
        stationary units a breeze. (Forkliftable base is included with the larger 36x24” models.)   5  (4) 5”H, (1) 6”H  SG298447  1187.00
        Blue (BL) or Black (BK) color finish.                         7  (4) 3”H, (2) 4”H, (1) 6”H  SG298448  1347.00
         ROUSSEAU MODULAR DRAWER CABINET
                      DRAWERS      30” W x 27” D  36” W x 24” D  48” W x 24” D
         Total  (Quantity) Front Height”  Model    Price  Model   Price  Model   Price
        BENCH HIGH - 32”H
          4  (2) 5”H, (1) 6”H, (1) 10”H  SG237217 $1068.00 SG237228 $1052.00 SG237242 $1297.00
          5  (1) 3”H, (1) 4”H, (1) 5”H”  SG237218 1178.00 SG237229 1152.00 SG237243 1440.00
             (1) 6”H, (1) 8”H
          5  (4) 5”H, (1) 6”H (as shown)  SG237219 1213.00 SG237233 1210.00 SG237244 1512.00
          6  (2) 3”H, (4) 5”H     SG237220 1328.00 SG237234 1328.00 SG237245 1616.00
        COUNTER HIGH - 40”H                                                   OPTIONAL
          7  (2) 3”H, (2) 4”H, (2) 6”H, (1) 8”H  SG237221 1516.00 SG237235 1495.00 SG237246 1872.00  DIVIDER KIT
          8  (7) 4”H, (1) 6”H     SG237222 1629.00 SG237236 1633.00 SG237247 2016.00  SHOWN
        FULL HEIGHT - 60”H
          8  (1) 4”H, (2) 5”H, (1) 6”H”  SG237223 1753.00 SG237237 1782.00 SG237248 2208.00
             (3) 8”H, (1) 10”H
          9  (9) 6”H              SG237224 1919.00 SG237238 1920.00 SG237249 2378.00
          10  (2) 4”H, (6) 5”H,   SG237225 2035.00 SG237239 2035.00 SG237250 2563.00
             (2) 8”H (as shown)
          12  (4) 3”H, (5) 4”H, (2) 6”H, (1) 10”H  SG237226 2243.00 SG237240 2263.00 SG237251 2737.00
          14  (6) 3”H, (6) 4”H, (2) 6”H  SG237227 2504.00 SG237241 2505.00 SG237252 3030.00
                                                                          SGB237239GY
        Organize and secure valuable tools, parts, or assemblies with these all welded steel cabinets. Super   DIVIDER & PARTITION KITS
        strong drawers hold 400 lbs., open easily on side mounted tracks, and lock with an individually keyed   Drawer 8 Compartment 12 Compartment 16 Compartment 20 Compartment
        central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access,   Front  Model  Price  Model  Price  Model  Price  Model  Price
        and feature full width handles for better grip and flush, catch-free front. Usable drawer height is 1” less   3”  SG237253 $31.00 SG237259 $42.00 SG237265 $48.00 SG237271 $51.00
        than drawer front height. Sturdy cabinets have a reinforced base, are stackable, permit forklift access   4”  SG237254 33.00 SG237260 42.00 SG237266 48.00 SG237272 52.00
        with a 2” front opening, and feature a durable baked enamel finish. Optional dividers are not included.   5”  SG237255 40.00 SG237261 48.00 SG237267 54.00 SG237273  63.00
        Add color suffix: Beige (BG), Blue (BL), and Gray (GY).   6”  SG237256 44.00 SG237262 51.00 SG237268  61.00 SG237274  75.00
        Optional drawer dividers (gray only) sold separately. To order, add suffix: A for 30”W cabinets, B for   8”  SG237257 49.00 SG237263 61.00 SG237269  67.00 SG237275  88.00
        36”W cabinets, or C for 48”W cabinets.                    10”  SG237258 54.00 SG237264 71.00 SG237270 82.00 SG237276  91.00
                                                                                                            17
   12   13   14   15   16   17   18   19   20   21   22