Page 18 - tmp
P. 18

MOBILE HEAVY DUTY SECURITY CABINET BENCHES

      Enclosed cabinet is made with heavy gauge steel to provide
      security for all your storage needs. Easily transport your
      workbench where you need it using 5” phenolic swivel casters
      with brakes. Built to last using rugged 2” square x 14 gauge
      tubular steel legs that are 36”H. Offers 2000 lb. capacity. Cabinets
      include  cut resistant padlockable hasp for security  (padlock
      sold separately). Interior compartment measures 25 1 /2”D x 22”H.
      15 Year Limited Warranty. Bench tops are available in plastic,
      maple, ESD, shop top, phenolic resin, or #304 stainless steel.
      Choose between standard square edge and safety radius edge.
      Add an Optional Center Shelf for added storage. Quick and easy
      assembly. Specify color suffix: Blue (BL) or Tan (TN).





                                                                         MODEL SG249205
                                                                       SHOWN WITH OPTIONAL
                                                                          CENTER SHELF












                                     INSIDE CABINET                            CUT RESISTANT    BUSHINGS HELP
                                        SHELF                                 PADLOCKABLE HASP  STRENGTH JOINTS







                                                                                DUAL CHANNEL     5” PHENOLIC
                                         LED LIGHT KIT                             BRACE          CASTERS
                                                                                   ACCESSORIES
                                                                      Model  Width”   Price  Model  Width”   Price
                                                                    INSIDE CABINET SHELF  TOOL BALANCER TRACK KIT
                                                                    SG253970A  60  $100.00  SG249497  60  $73.00
                                                                    SG253971A  72  120.00  SG249498  72  100.00
                                                                    CANTILEVER SHELF    48” H UPRIGHTS
                                 CANTILEVER SHELF                    SG606946  60   61.00  SG606940  ---  69.00
                                                                     SG606947  75   68.00 TOOL BALANCER
                                                                     SG249295  60  161.00  SG249459  ---  253.00
                                                                     SG249296  72  194.00 ARTICULATING TOOL HOLDER
                                     BIN RAIL                           CANTILEVER SHELF   SG319402  ---  69.00
                                                                      W/PRE-WIRED ELECTRIC  LCD MONITOR ARM
                                                                     SG249295  60  161.00  SG249624  ---  80.00
                                                                     SG249296  72  194.00
                                                                    LED LIGHT KIT
                                                                     SG319404  60  133.00
                                                                     SG319405  72  138.00
                                                   SQUARE EDGE BENCH TOP
                 Plastic 1 5 /8”  Maple 1 3 /4”  ESD 1 1 /4”  Shop Top 1 1 /2”  Phenolic Resin 1”  Stainless Steel 1 1 /2”
      W”x D”      Model     Price     Model     Price     Model      Price     Model       Price    Model     Price     Model         Price
      60 x 30  SG249203  $630.00  SG249205  $702.00  SG249207  $708.00  SG249209  $601.00  ----  ----  SG249213  $934.00
      72 x 30  SG249204  708.00  SG249206  804.00  SG249208  753.00  SG249210  685.00  ----  ----  SG249214  1079.00
                                                   SAFETY EDGE  BENCH TOP
      60 x 30  SG249215  $641.00  SG249217  $708.00  SG249219  $713.00  SG249221  $612.00  SG249211  741.00
      72 x 30  SG249216  719.00  SG249218  810.00  SG249220  764.00  SG249222  689.00  SG249224  851.00
      * Safety Edge Shop Top is 1 3 /4” thick
      18
   13   14   15   16   17   18   19   20   21   22   23