Page 156 - tmp
P. 156

HEAVY DUTY                           PLASTIC FLIP TOP
                                       WASTE CONTAINER                        TRASH CONTAINER

                                                AMAZING                                                LID
                                                  PRICE!                                            SG260596GY
                                                         EASY
                                   DOLLY FITS EASILY    LIFTING
                                     ON CONTAINER      HANDLE
                                   The unbeatable, economic choice that won’t compromise quality
                                   or durability. Made with durable, long lasting polyethylene resin.
                                   Leak-proof, seamless plastic allows easy cleaning and won’t
                                   corrode, chip, or crack. Nests when empty to save valuable
                                   storage space. Rugged, rolled formed top rim is reinforced for
                                   added strength. Strong grip handles make lifting easy. Optional
                                   Lids protect contents and help keep odors in. Lids allow receptacle
                                   stacking when in use. Optional Dolly simply twists on and off the   15
                                   base of 20, 32, 44, & 55 gallon waste containers to convert trash   Gallon
                                   receptacles into easy-to-move containers. Dolly includes five 3”
                                   non marring swivel casters. NSF approved, OSHA listed. Specify   Capacity
                                   color suffix: Gray (GY), Blue (BL), Yellow (YL) Black (BK), Red
                                   (RD), White (WH), Green (GN), or Orange (OR).
                                                                    Price
                                    Model      Description         Each  CONTAINER
                                   SG240456    10 Gallon Container  $20.00  SG260597GY
                                   SG240457    10 Gallon Flat Lid   6.00
                                   SG240458    20 Gallon Container  38.00  Corrosion  resistant polypropylene. Includes built-in  side
                                   SG240459    20 Gallon Flat Lid   6.00  grip handles for easy lifting. 15 gallon capacity; measures
                                   SG240460    32 Gallon Container  51.00  18”W x 12”D x 24”H. Gray color only.  Flip Top Lid
                                   SG240461    32 Gallon Flat Lid   8.00  (sold separately) helps keep contents out of sight.
                                   SG240462    44 Gallon Container  61.00
                                   SG240463    44 Gallon Flat Lid  11.00       CONTAINER           LID
                                                                                    Price Each
          DOLLY                    SG240464    55 Gallon Container  96.00  Model    1-3  4+    Model    Price
                                                                   16.00
                                               55 Gallon Flat Lid
                                   SG240465
        SG240466BK                 SG240466    Dolly-Fits 20, 32, 44, 55  34.00  SG260597GY $29.00 $26.00 SG260596GY $22.00
                                                                             BRUTE  CONTAINERS
                                                                                       ®
                                                                                         The hardwearing polyethylene
                                                                                         resin  construction  ensures
                                                                   •  Square containers provide up to   strength, stability, and long
                                                                    14% more capacity and occupy   term use.  Withstands  weather
                                                                    less floor space  than round   and steam cleaning. Nests
                                                                    containers           when empty to save space.
                                                                   •  20, 32, and 44 gallon round   USGA compliant and NSF
                                                                    containers include venting   listed. Choose round or square.
                                                                    channels that make lifting out   Lids and dolly sold separately.
                                       DOME                         trash liners up to 50% easier,   Specify color suffix: Black (BK),
                                        LID                         improving productivity and   Blue (BL), Gray (GY), Red (RD),
                                                                    reducing the risk of injury  White (WH), or Yellow (YL).
                                               SG498576GY
                                                                      Gallon                             Price
                                                           Description  Capacity Dia.” x   H”  Model  Color Suffix  Each
                                                           ROUND BRUTE
                                                                             5
                                                                                  1
                                                           Round Container  10  15 /8 x 17 /8 SG239050  GY, WH  $20.00
                                                           Flat Lid         16  x   1  SG239051  GY, WH   9.00
                                                           Round Container  20  19 /5 x 22 /8 SG239000  BL, GY, WH, YL  28.00
                                                                                  7
                                                                             2
                                                                                  4
                                                                             7
                                                   DOLLY   Flat Lid         19 /8 x   1 /5 SG239001  GY, WH, YL  10.00
                                                           Round Container  32  22  x 27 4 /5 SG239004 BK, BL, GY, RD, WH, YL  37.00
               SG239007GY                                  Flat Lid         22 /4 x   1 /8 SG239005  GY, RD, WH, YL  14.00
                                                                             1
                                                                                  5
                                                           Dome Lid         22 /16 x 12 /4 SG239006  GY, RD  87.00
                                                                             11
                                                                                  1
                                                           Round Container  44  24   x 31 1 /2 SG239007  BK, BL, GY, RD, WH, YL  51.00
                                                                                  1
                                                                             1
                                                           Flat Lid         24 /2 x   1 /2 SG239008  BK, GY, RD, WH, YL  20.00
                                                                                  5
                                                                             13
                                                           Dome Lid         24 /16 x 12 /8 SG239009  GY, RD  92.00
                                                           Round Container  55  26 1 /2 x 33  SG239010  BK, GY  87.00
                                             BRUTE         Flat Lid         26 /4 x   2  SG239011  GY    29.00
                                                   ®
                                                                             3
                                                                             1
                                                                                  1
                                             CADDY         Dome Lid         27 /4 x 14 /2 SG239012  GY  133.00
                                                                                  5
                                                                                                         65.00
                                              BAG          Dolly-Black  20,32,44,55 18 1 /4 x   6 /8 SG239003  BK  Price
                                                                      Gallon
                                Fits 28 and 40 gal. Sq., 32 and 44   Description  Capacity Sq.”  x   H”  Model  Color Suffix  Each
            DOLLY               gal. Round containers. Holds cleaning   SQUARE BRUTE
                                                                             1
                                                                                  1
                                supplies and more. An economical   Square Container  28  21 /2 x 22 /2 SG498577  GY, RD, WH  $49.00
           Custom imprinting and   alternative to a cleaning cart.    Flat Lid  22 1  x   2 3  SG498580  GY  17.00
           modifications available.   Model    Price       Square Container  40  23 /2 x 28 /4 SG498576  GY, WH  69.00
                                                                               x   2
          Contact sales for information.  SG705578  $59.00  Flat Lid   28,40  24  /4 x 3 /4  SG498579  GY, WH  22.00
                                                                                                BK
                                                                                                         82.00
                                                                                 1
                                                                            17 1
                                                           Dolly-Black
                                                                                     SG498581
      156
   151   152   153   154   155   156   157   158   159   160   161