Page 157 - tmp
P. 157

BRUTE  ROLLOUT                             HEAVY DUTY MOBILE
                                  ®
                           CONTAINERS                              WASTE CONTAINERS













                                                               65 GALLON CAPACITY







                                                SG705576GY
                                                                 EASY TILTING ON
                                                                AXLE FOR TILT AND
                                                                 ROLL MOBILITY     SG237279BL
         SG239030YL
        Heavy duty wheels roll easily on uneven terrain and are inset to avoid wall and   Watertight  construction  eliminates  leaking  and  reduces  odors.  Made  using  high-
        doorway marring. Wide container base increases stability in wind. Molded in   density polyethylene that is injection molded with integral handles, a reinforced rim,
        lifting points and mechanical lift bar. Attached hinged lid locks open for easy   and wear ridges that protect and strengthen the bottom. Attached lid conceals contents
        emptying. Polyethylene resin, reinforced bottom, and ribbed reinforced sides   and retains odors while keeping out rain and snow. Lifting pockets are compatible
        ensure durability.                                 with automatic arm lifters and semi-automatic bar lifters. 35 & 65 Gallon Units have
                                                           10” diameter wheels. 95 Gallon Unit features two 12” diameter wheels on a solid steel
                  Gal.                                     axle. Specify Color Suffix: Blue (BL), Gray (GY), or Black (BK).
          Model   Cap.     W” x D” x H”    Color     Price                                           Price Each
        SG239030   50     23 3 /8 x 28 1 /2  x 36 1 /2  GY, YL  $127.00  Model  Gal. Cap.  Lb. Cap.  W” x  D” x H”  1-3   4+
        SG705576   65     25 3 /8 x 32 3 /8  x 41 7 /8  GY  136.00  SG237279  65  230  25 1/4 x 26 3/8 x 42 1/8  $106.00  $96.00
        SG705577   95     27 3 /8 x 35 7 /16 x 45 5 /8  GY  168.00  SG237281  95  335  26 3/8 x 33 3/4 x 46 3/8  122.00  111.00
                              STONE PANEL                  STEEL THERMOPLASTIC
                                    WASTE                  COATED RECEPTACLES
                               RECEPTACLES                 Features a protective coating
                                                           that creates a smooth, high-
                                                           gloss surface that stays cool
                          Polyethylene construction is accented with   to the touch. Rugged  1/8”
                          durable, fiberglass-reinforced, polymer concrete   thick, 11 gauge steel frame is
                          panels to look attractive while enduring rugged   thermoplastic coated to resist
                          indoor use and extreme outdoor conditions.   fading, mold, and vandalism,
                          Retainers hold disposable 45 gallon liners in place   and  will  ensure  maintenance-
                          and lift off lid makes emptying easy. 42 gallon   free durability. Lid and base
                          capacity. 18 1 /2” square x 34 1 /2”H. Easy assembly.   are shielded with a black
                     SG237628     Model  Color  Panels  Price  powder coat finish for rust-
                                                                   and
                                                           prevention
                                                                       resilience
                                 SG237628 Beige Riverstone $434.00  against the elements. Available
                                 SG237629 Beige  Sedona  433.00  in  Diamond  3/4” openings
                                 SG237631 Black Pepperstone 434.00  and  Perforated  5/8” diameter
        Riverstone Sedona Pepperstone Ashtone  SG237632 Gray  Ashtone  434.00  punched hole pattern. Lid styles
                                                           are  Flat, Rain Cap, or  Dome
                                       HIDEAWAY            to  prevent  rain  or  snow  from      SG261927GN
                                                           entering container. Includes
                                       CONTAINER           lid option, plastic liner, and
                                                           security cable. Easy assembly.
                                       Styled to look attractive  for   Specify Color Suffix: Black (BK),
                                                           Blue (BL),  Green  (GN),  or
                                       patios and eating areas,   Recycling (RBL).      SG261924BL
                                       receptacle includes a latching          Gallon                    Price
                                       lid to keep waste out of sight.     Model  Style  Capacity  Dia.” x H “  Lid  Each
                                       Long lasting, taupe resin   SG261924  Diamond  32  23 1/2  x 30  Flat  $344.00
                                       construction  withstands  SG261925  Perforated  32  23 1/2  x 30  Flat  425.00
                                       outdoor use and includes a   SG261926  Diamond  32  23 1/2  x 40 1/2  Rain Cap  379.00
                                       solid bottom panel. 24 gallon   SG261927  Perforated  32  23 1/2  x 40 1/2  Rain Cap  448.00
                                       capacity is designed for 30-33   SG261948  Diamond  32  23 1/2  x 40   Dome  402.00
                                       gallon disposable liners.   SG261949  Perforated  32  23 1/2  x 40   Dome  471.00
                           Model   Price  15 3 /4”W x 16”D x 31 5 /8”H.   SG641367  Diamond  32  23 1/2  x 30   Multi-Stream  425.00
                          SG237626 $58.00  Easy assembly.   SG641368  Perforated  32  23 1/2  x 30   Multi-Stream  517.00
                                                                                                           157
   152   153   154   155   156   157   158   159   160   161   162