Page 158 - tmp
P. 158
OUTDOOR STEEL MESH PLASTIC WOODEN TRAY
RECEPTACLES WASTEBASKETS TOP RECEPTACLE
SG603589
Expanded metal waste
receptacles are attractive,
durable, and ADA compliant.
Rugged expanded steel body
is reinforced with circular
bands, vertical ribs, and curled
edging for extra strength and
support. Endures extreme
climate conditions to make
them great for outdoor use.
Perfect for parks, universities,
apartment, and office SG261747BK Industrial grade receptacle is designed to compliment
complexes and city streets. office and commercial cafeteria settings and to
Choice of Galvanized, Black, Ideal for a variety of applications ranging from classroom, endure heavy use. Constructed of 5 /8” thick particle
or Green Powder Coat Finish. office, commercial or institutional use. Includes rounded board with melamine finish. Open door to easily
corners for extra strength. Durable plastic won’t chip, empty 36 gallon plastic liner (sold separately). Tray
rust or dent. Available in Beige or Black. Add color suffix area measures 19”W x 18 1 /4”D x 2 1 /4”H. Push door
SG237633 when ordering. Qt. Color Price Each features Thank You message.
Model Gal. Cap. Dia.” x H” Color Price Model Cap. Suffix 12-24 36+Ctn. Model W” x D” x H” Color Price
SG237633 48 23 x 33 Galvanized $195.00 SG261747 13 5 /8 BK $8.00 $7.00 SG603589 20 1 /2 x 19 x 44 Oak $213.00
SG237634BK 48 23 x 33 Black 195.00 SG261748 28 1 /8 BG, BK 11.00 9.00 SG237175 20 1 /2 x 19 x 44 Gray 213.00
SG237634GN 48 23 x 33 Green 195.00 SG261749 41 1 /4 BG, BK 16.00 13.00 SG237141 36 Gallon Plastic Liner Black 61.00
TRASH CAN LINERS Low Density Polyethylene liners are on coreless rolls and star sealed for maximum performance. Puncture
and tear resistant. 100% recyclable. Clear liners are USGA and FDA approved. Black liners are made with
minimum 85% recycled material including 10% post consumer recycled resins; Leeds Approved. High
Density Polyethylene liners are an excellent choice for office and restroom paper products. Star sealed
bottoms. USGA and FDA Approved. Ideal for commercial and industrial use only. Price/ Case
Gal. Cap. Type Material W” x H” Thickness Pkg. Qty. Black Nat/CLR 1-2 3+
2-4 Light Duty HDPE 17 x 18 0.23 Mil 2000 SG670206 SG670207 $40.00 $36.00
7-10 Light Duty HDPE 24 x 24 0.23 Mil 1000 SG670208 SG670209 30.00 28.00
12-16 Light Duty HDPE 24 x 33 0.23 Mil 1000 SG670213 SG261772 38.00 35.00
20-30 Medium Duty LLDPE 30 x 36 0.65 Mil 250 SG670248 SG670249 31.00 29.00
Heavy Duty LLDPE 30 x 36 1.5 Mil 200 SG670250 SG670251 27.00 25.00
30-33 Medium Duty LLDPE 33 x 39 0.65 Mil 250 SG670254 SG670255 35.00 31.00
40-45 Medium Duty LLDPE 40 x 46 0.70 Mil 250 SG670259 SG670260 67.00 57.95
Heavy Duty LLDPE 40 x 46 1.40 Mil 100 SG261764 SG670261 38.00 35.00
Super Duty LLDPE 40 x 46 2.50 Mil 100 SG670195 SG670199 87.00 73.95
44-55 Medium Duty LLDPE 36 x 58 0.8 Mil 200 SG670264 SG670265 59.00 50.95
Heavy Duty LLDPE 36 x 58 1.5 Mil 100 SG670266 SG670267 53.00 44.95
Super Duty LLDPE 36 x 58 2.5 Mil 75 SG670268 SG670269 83.00 75.00
55-60 Heavy Duty LLDPE 38 x 58 1.70 Mil 100 SG261769 SG670272 64.00 58.00
Super Duty LLDPE 39 x 58 2.50 Mil 75 SG670196 SG670200 75.00 68.00
65-70 Heavy Duty LLDPE 41 x 52 1.70 Mil 100 SG670317 SG670318 58.00 52.00
Super Duty LLDPE 41 x 52 2.50 Mil 75 SG670319 SG670320 67.00 56.95
70-75 Drum Heavy Duty LLDPE 38 x 63 1.8 Mil 75 SG670321 SG670293 61.00 51.95
95 Super Duty LLDPE 58 x 62 2.50 Mil 50 SG670197 SG670201 86.00 72.95
OUTDOOR SLATTED STEEL RECEPTACLES Features a rugged, long lasting flat bar steel body
rolled edges for extra strength. These cans endure
2 STAGE PROTECTION PROCESS that deters graffiti and vandalism. Metal top band and
2 STAGE PROTECTION PROCESS extreme climate conditions making them ideal for
DURABLE POWDER COAT
Durable Powder Coat outdoor use. Lid options feature large opening for
easy waste disposal. Access Door receptacles help
ELECTROCOATING
Electrocoating reduce heavy lifting and ease servicing, even in tight
GALVANIZED STEEL BODY
Galvanized Steel Body areas. Padlockable to prevent unsolicited opening.
Heavy duty hinges for smooth and easy opening.
EXCLUSIVE FLAT LID Includes an anchor kit and black plastic liner. Powder
FOR ACCESS coat finish. Choose between Flat Lid, Rain Cap Lid, or
DOOR CANS Dome Lid that prevents rain, snow, and unwanted
debris from entering container. Specify Color Suffix:
Black (BK) or Green (GN).
Gal.
Model Cap. Dia.” x H” Lid Price Ea.
DOME LID RECEPTACLES
SG237725 24 23 x 36 Flat $367.00
SG237726 36 28 x 36 Flat 425.00
SG260803 24 23 x 41 3 /4 Rain Cap 425.00
SG260804 36 28 x 41 3 /4 Rain Cap 517.00
SG261944 36 28 x 42 Dome 574.00
RECEPTACLES WITH ACCESS DOOR
SG261940 36 28 x 42 Flat 540.00
SG261941 36 28 x 47 3 /4 Rain Cap 597.00
SG237726BK RAIN CAP LID SG261945 36 28 x 48 Dome 655.00
158