Page 159 - tmp
P. 159
OUTDOOR ASHTRAY
EXCLUSIVE
Our most popular outdoor STAINLESS
ashtray gets even better! The STEEL ASH
flame retardant polyethylene PLATE
housing keeps out rain and
airflow to extinguish butts
and fight odor. Exclusive
stainless steel ash plate
keeps urn looking fresh and
clean. Unique design helps
extinguish butts. Restricted
opening keeps out non-
cigarette waste. Includes
tie-down eye to secure
receptacle. Add color suffix:
Beige (BG), Black (BK),
Green GN), Gray (GY) or
Terracotta (RG).
SELF-
GREEN EXTINGUISH
TERRACOTTA TECHNOLOGY
BEIGE
SG261391BK
Model Color Dia.” x H” Gal. Cap. Price BLACK
SG261391 BG, BK, GN, GY, RG 11 x 30 1 1 /2 $41.00 Available In
SG245133 BG, BK GN, GY, RG 15 x 39 5 48.00 5 Colors
Security Cable Kit Includes cable, padlock (3 keys) SG245133GY
SG238151 $11.00 GRAY
WALL MOUNT ALUMINUM OUTDOOR ASHTRAY
OUTDOOR ASHTRAY
WEATHER
RESISTANT
INTERLOCKING
Weather and fire TOP WITH SILVER
resistant 20 gauge REMOVABLE
stainless steel. The CONTAINER BLACK
215 cu. inch inner ANTI THEFT
receptacle holds over SECURITY CABLE SILVER
700 butts and is easy
to empty. 9”W x 5”D Aluminum Butt-Tainer keeps grounds clean and butt-free. Interlocking top with
x 13”H. removable steel container for easy emptying. Large 10“ diameter base with provisions
for mounting and tie down lugs to prevent theft. Moisture protective design keeps rain
out and prevents waste smells. 29” High. Add color suffix: Silver (SL) or Black (BK).
Model Color Price Ea.
SG652403 Black $81.00
SG603029 Silver 81.00
Model SG238068 $92.00 SG238152 Security Cable Kit Includes cable, padlock (3 keys) 11.00
STONE PANEL
ASH/TRASH
RECEPTACLE
Withstands extreme weather conditions and long-term
daily use with a fire safe and attractive stone finish.
Stone panels provide a maintenance and vandalism
free finish. Top removes easily for emptying. Includes
leak-proof, fire resistant removable galvanized steel liner
with handles. Heavy steel frame construction provides
stability. Includes fixed height feet for anchoring. Choose
the Lift-off Sand Urn Top or the Weather Urn. Weather
urn conceals cigarette waste and features a piano hinge
lid for easy cigarette butt disposal. Ships assembled. Sand
sold separately. Specify color suffix: Brown Frame with
Brown Stone (BN) or Gray Frame with Gray Stone (GY).
Model Gal. Cap. Top H” x Sq.” Price
1
1
SG238242 2 /2 Trash/Sand Urn 24 x 10 /4 $169.00
SG238240 2 /2 Trash/Sand Urn w/Weather Top 28 x 10 /4 194.00
1
1
SG239577 12 Trash/Sand Urn 32 x 13 /2 266.00
1
1
SG239576 12 Trash/Sand Urn w/Weather Top 35 x 13 /2 290.00
1
SG238243 24 Trash/Sand Urn 32 x 17 /2 351.00 SG238241GY SG238243BN
SG238241 24 Trash/Sand Urn w/Weather Top 36 x 17 /2 363.00
1
SG239347 25 Lb. White Sand (5-5 lb. Bags) 34.00 SG238242BN SG238240GY
159