Page 160 - tmp
P. 160
DIAMOND PLATE ERGONOMIC MATTING ANTI- SUPREME
ANTI- FATIGUE SLIPTECH MATTING
FATIGUE
11
/16” Thick for Durability
and Comfort
BLACK WITH YELLOW BLACK
CHEVRON BORDER
BLACK WITH
YELLOW BORDER
15 /16” Thick for the 9 /16” Thick with Buoyant
Maximum Comfort Foam Base
Rubberized Surface Limited 3 Year Warranty against
wear. Premium 1 /2” thick
15 /16” Vinyl Surface 11 /16” closed-cell foam topped with a
rubberized surface fights fatigue
Closed-Cell PVC Foam 9 /16” Closed-Cell PVC Foam with super soft cushioning and
• Raised diamond plate vinyl surface for secure, superior resilience. Rubberized,
pyramid textured surface
anti-slip traction Closed-Cell PVC Foam withstands heavy traffic and most chemicals and provides
• Dense molecular structure of foam base adds exceptional wet or dry traction. Includes safety beveled edges.
long lasting ergonomic support • Designed to last even in multi-shift Specify color suffix: Black (BK) or Black with Yellow Border (YB)
• Wide beveled borders for safety operations
• For use in multi-shift operations and areas that require • Diamond plate embossed vinyl surface is Solid Colored
heavy-duty, long lasting durability and comfort chemical, abrasion, and fire resistant STOCK SIZE Color Borders
• For use in standard dry area work environments • Ergonomic foam base with remarkable recovery Model W”x L” Price Price
• Limited 3 Year Warranty against wear and delamination • Safety beveled edges SG652761 24 x 36 $44.00 $45.00
Specify color suffix Black (BK) or Black with • Limited 3 Year Warranty against wear and SG652762 36 x 60 110.00 113.00
Yellow Border (YB) Solid Colored delamination SG652763 36 x 120 218.00 226.00
CUT LENGTH UP TO 75 FT.* Color Borders Specify color suffix Black (BK), Black with CUT LENGTH UP TO 60 FT.*
Yellow Border (YB), or Black with Yellow
Model Width’ Price Per Linear Ft. Chevron Border (CB) Model Width’ Price Per Linear Ft.
SG905187 2 $16.00 $17.00 Solid Colored SG652764 2 $15.00 $16.00
SG905188 3 23.00 24.00 SG652765 3 23.00 23.00
Borders
SG905189 4 30.00 31.00 STOCK SIZES3 W”x L” Color Price SG652766 4 30.00 31.00
Price
Model
*Custom cut mats not returnable. SG276016 24 x 36 $28.00 $29.00 *Custom cut mats not returnable.
FULL 75’ ROLLS SG800325* 36 x 60 --- 71.00 FULL 60’ ROLLS
Model Width’ Price Per Roll *Black with Yellow Border Model Width’ Price Per Roll
SG905184 2 $917.00 $989.00 SG652767 2 $846.00 $874.00
SG905185 3 1376.00 1460.00 CUT LENGTH UP TO 75 FT.* SG652768 3 1268.00 1311.00
SG905186 4 1834.00 1942.00 Model Width’ Price Per Linear Ft.
STOCK SIZES3 SG276018 2 $8.00 $9.00
Model W”x L” Color Price SG276019 3 12.00 14.00 ANTI- ULTRA TOUGH
SG800320 24 x 36 Black $38.00 SG276104 4 16.00 18.00 FATIGUE
*Custom cut mats not returnable.
SG800318 24 x 36 Black/Yellow Border 42.00 URETHANE
SG800321 36 x 60 Black 92.00 FULL 75’ ROLLS
SG800319 36 x 60 Black/Yellow Border 97.00 Model Width’ Price Per Roll MATTING
SG800322 36 x 144 Black/Yellow Border 270.00 SG607019 2 $521.00 $597.00
SG800324 48 x 72 Black 151.00 SG607020 3 782.00 896.00 You’ll Feel The Difference!
SG800323 48 x 72 Black/Yellow Border 161.00 SG607021 4 1042.00 1195.00
ANTI- HOG HEAVEN TM
FATIGUE
ANTI FATIGUE MATS
7 /8” Thick Mats Are
Weld-Safe & Static
Dissipative
Solid Colored
STOCK SIZE3 Color Borders
Model W”x L” Price Price
SG442795 24 x 33 $51.00 $67.00 • 5 /8” thick mat consists of a closed-cell, 100% urethane sponge
SG442796 33 x 58 129.00 140.00 totally encapsulated by a dense, 1 /8” thick urethane skin.
SG442797 33 x 142 317.00 365.00 Provides unsurpassed comfort, durability, and slip resistance
SG442798 46 x 69 219.00 240.00
SG442799 58 x 95 390.00 435.00 • Its urethane compound is totally crush resistant and offers
Made of 100% Nitrile rubber with 20% recycled material. Static exceptional chemical resistance
dissipative with an electrical rating of 10 7 ohms. Grease and oil CUT LENGTH FROM Solid Colored • The exterior skin provides outstanding abrasion resistance
proof. Textured surface offers slip resistance. Closed cell PVC/ 3 FT TO 60 FT.* Color Borders • The underside of the mat is textured urethane that grips
Nitrile cushion offers outstanding support and is permanently Model Width” Price Per Linear Ft. hard, smooth floors, and helps prevent mat movement
molded to the Nitrile rubber top. Minimum coefficient friction SG442800 24 $21.00 $24.00 Price
rating of 0.86. Rubber borders will not curl or crack. Easy-to-clean SG442801 33 29.00 37.00 • Limited 10 Year W”x L” Model Each
using a pressure washer or hose. NFSI certified. Specify Border SG442802 46 42.00 51.00 Resilience Warranty 24 x 36 SG607016BK $129.00
Color Suffix: Black (BK), or Black/Yellow (YL). *Custom cut mats not returnable. 36 x 60 SG607017BK 286.00
160

