Page 161 - tmp
P. 161

HOUSEKEEPING CART                                      JANITORIAL CART



                                                            High-density plastic cart is
                                                            easy to clean and withstands   AMAZING
                                                            constant heavy use. Features
                                                            3 sturdy shelves, mop and   PRICE!
                                                            broom holders, and a front
                                                            platform that holds a 20
                                                            gallon waste can or most
                                                            mop   buckets.  Includes
                                                            hinged cover for the 25 gallon
                                                            vinyl bag. Large  8” rear and
                                                            4” front swivel non-marking
                                                            casters. Additional vinyl
                                                            collection bags available.
                                                            48 1 /2”L x 20”W x 39”H.

                                                                Industrial
                                                                  Grade
                                                                 Quality
                               Includes 2 Adjustable
                                   Shelves and 2
                                  Collection Bags

        Rugged, gray high-density plastic cart features 2 steel wire shelves adjustable at
        2” increments. Includes a deep tray top to hold supplies in transit, 2 push handles,    SG603574
        2 vinyl collection bags, and provisions for towing a vacuum cleaner. Non-marking
        6” rubber casters (2 swivel, 2 fixed/braking). Measures 57”L x 21”W x 39”H.     Model  Description  Color  Price
            Model   Description         Color       Price    SG603574    Janitorial Cart     Blue        $173.00
                                                                         Janitorial Cart
                                                                                             Gray
                                                             SG603590
                                                                                                         173.00
        SG603575    Housekeeping Cart   Gray        $249.00  SG261896    Janitorial Cart     Black       173.00
        SG237157    Additional Vinyl Bag  Yellow     29.00   SG237156    Additional Vinyl Bag  Yellow     28.00
                          CLEANING CARTS                                      JANITOR CART














                     SCB54619

        Made with corrosion resistant
        aluminum and plastic, and roll on 8”
        wheels and 4” swivel casters. Include
        rubber tool grips, dust pan, and
        vacuum holders, and can hold up to 4
        safety signs. High Security Cleaning
        Carts feature a locking cabinet with
        7.25 cu. ft. capacity and comfort grip
        handle. Lower shelf space offers 5 cu.                                                    Model   Price
        ft. capacity.  High Capacity Cleaning   SCB56456
        Carts include 2 removable 10 quart                                                     SG239044BK  $175.00
        disinfecting caddies and zippered 33                Reinforced, smooth walled plastic with rounded corners to protect walls
        gallon vinyl collection bag.                        and doorways. Compartments and hooks organize equipment; includes 3
                                                            shelves to hold additional supplies. 25-gallon zippered yellow vinyl bag makes
           Model        Description                   Price   trash removal easy. Rolls on non-marking, 4” swivel casters and 8” dia. rear
        SGB56456        High Capacity Cleaning Cart  $342.00  wheels. Extended bottom shelf holds either a mop bucket or a 32 gallon Brute
        SGB54619        High Security Cleaning Cart   548.00  Container. 46”L x 21 3 /4”W x 38 3 /8”H.
                                                                                                           161
   156   157   158   159   160   161   162   163   164   165   166