Page 162 - tmp
P. 162
UNIVERSAL ICE MELT WINTER TOOLS
SPREADER
SGB501232
100 lb.
capacity!
SG640823 SGB363074
SG640821
Ideal for spreading ice melt, salt, seed, fertilizer, lime and similar Sodium Chloride (A) “Rock Salt” is a simple SGB363076
materials. Spreader features a welded steel frame and large 100 lb. economical. Blend (B) of Calcium Chloride,
capacity plastic hopper with screen that helps prevent materials from Magnesium Chloride and Sodium Chloride pellets
jamming. Comfort grip handle with flow regulator for ease of use. are safer on concrete and vegetation. Calcium
Large 13” pneumatic tires make pushing through slush, ice, and grass Chloride (C) melts 2 to 5 times faster, lasts longer SGB363079 Blade Blade Handle
easy. The 3-flap adjustable deflector controls spread pattern, while the and is safe on concrete and vegetation. Model Type Width” Material Material Price
rear deflector protects the operator’s Type Model Melt °F Size Lbs. Price SGB363079 Combo 18 Poly Wood $18.00
feet. Includes plastic cover to protect A SG641062 -20 25 $12.00 SGB501232 Ice Scraper 7 Steel Wood 27.00
materials from the elements. Blue color Model Price B SG640821 -15 50 15.00 SGB363074 Snow Pusher 30 Poly Wood 30.00
finish. Easy assembly. SG640788 $207.00 C SG640823 -25 50 25.00 SGB363076 Snow Pusher 26 Poly Aluminum 52.00
MOP BUCKETS WITH WET FLOOR
WRINGER COMBO CAUTION SIGNS
Corrosion resistant yellow
polypropylene. Mop bucket
offers a 9 1 /2 gallon capacity.
Moves easily on non-marring
3” diameter swivel casters.
Available with Side Press SG261725
or Down Press wringer.
Wringers feature a comfort
grip handle. Sentiment
screens trap dirty residue
to keep the mop and water
clean longer. Mop capacity
is 32 oz. Down Press offers
more efficient water removal
from mop. Constructed of a durable polypropylene and
feature yellow background color with black
letters and ANSI compliant graphics. Easily SG261726
Side/Down fold to 1” thick for convenient storage or
Model Pressure Price SG260594 transport on janitor carts. Choose between Model Description Price
SG260595 SG260594 Side $71.00 an English or Multi-Lingual message in SG261725English $13.00
SG260595 Down 74.00 English, French and Spanish. SG261726Multi-Lingual 13.00
MOP HEADS Mop heads are durable and provide superior performance.
Compatible with all of our mop handles (Sold Separately). Mop
& HANDLES Heads are Sold individually. Add Suffix: Narrow Band (N) or
Wide Band (W).
A & B. Looped-end mop heads are constructed from cotton/ SG261835
rayon synthetic blend for less unraveling, linting and increased
floor coverage. Style B is Blue Blend. For institutional and food
service industry. SG261837
C. Cut-end mop heads are constructed from cotton, 4-ply yarn,
and natural color. For all purpose scrubbing and cleaning.
D. Finishing looped-end mop heads are made of a tight twist SG261836
poly blended yarn, White/Blue color. Specifically intended for Jaws Mate plastic jaws firmly clamp mop heads. Twist
applying floor finishes. Narrow band only. action secures mop head in place. Recommended for 5”
Narrow Band wide headband mops.
Style Size Model Price Quick Change plastic head and wheel clamp firmly holds
A Medium SG261826 $13.00 mops in place. Hinged side gate allows quick and easy
A C A B Large SG261827 15.00 mop changes.
SG261828
10.00
Small
Grip style steel head uses spring action to secure any size
B Medium SG261829 13.00 mop. The stirrup opens wide, allowing to change soiled
B Large SG261830 15.00 mops without the need to touch.
C 16 oz. SG261831 11.00 Style Size Material Model Price
24 oz.
Jaws Mate
B D C D Medium SG261832 11.00 Quick Change 1” x 60” Fiberglass SG261835 $20.00
16.00
SG261833
Fiberglass SG261836 21.00
1” x 60”
D Large SG261834 20.00 Grip 1 1 /8” x 60” Wood SG261837 15.00
162

