Page 163 - tmp
P. 163
AUTOMATIC SCRUBBERS
Professional Cleaning
Equipment...Exceptional Value
Automatic scrubbers feature rotationally molded
polyethylene tanks that are corrosion and impact
resistant. Pad Assist models help the machine move
forward by friction of the scrub deck against the
floor, but the machine needs to be tilted forward
to enable spinning pad. Traction Drive/Self Propel
models use an electric motor and require less effort
to operate, allowing for reduced operator fatigue.
Battery operated models have a 4.5 hour run time
and feature a battery energy management system
with digital controller for longer run time. Includes
heavy duty cast aluminum squeegee assembly. Large
capacity solution and recovery tanks allow for low SG641250 SG641265
maintenance. Three Year Limited Warranty; Lifetime
Warranty On Housing.
Cleaning Path/ Tank Cap. Gal. Pad Water Motor
Model Deck Size” Type Power Sol./Rec. Pressure Lbs Lift “ Brush Vacuum Price
SG641410 17 Pad Assist Corded, 82' 9/10 77 102 .5 HP .67 HP $1494.00 FLOOR PADS - 5 PADS/CASE
SG641411 17 Pad Assist Battery, Two 12 v 80Ah 9/10 77 102 .67 HP .7 HP 2529.00 Model Size Price
SG641250 18 Pad Assist Corded, 82’ 12/15 83 113 1 HP 1.6 HP 1609.00 SG261163 13” $20.00
SG261990 20 Pad Assist Corded, 82’ 12/15 83 113 1 HP 1.6 HP 1954.00 SG261169 17” 34.00
SG641263 18 Pad Assist Battery, Two 12V 115Ah 12/15 83 113 0.75 HP 0.5 HP 2989.00 SG261170 20” 40.00
SG641264 20 Pad Assist Battery, Two 12V 115Ah 15/17 77 113 0.75 HP 0.5 HP 3449.00 *Specify color suffix for pad type:
SG641244 20 Self-Propel Battery, Two 12V 115Ah 15/17 77 113 0.75 HP 0.5 HP 4369.00 Green Scrubbing (GN),
SG641265 26 Self-Propel Battery, Two 12V 115Ah 18/21 88 113 0.75 HP 0.5 HP 5749.00 Red Buffing (RD)
FLOOR MACHINES FLOOR BURNISHERS
• Steel/Stainless Steel Construction
• Low speed for use on wet hard floors and carpets • High speed operation for use on dry
• Heavy duty 1.5 HP motor floors only
• Triple planetary, all steel gear box • Heavy duty 1.5 HP DC rectified motor
• Safety lock-out switch with easy thumb • Handle mounted circuit breaker
control throttle • Safety lock-out switch with easy
• Pad driver included thumb control
• 50’L safety yellow power cord • 50’L safety yellow power cord
• SG641251 & SG641252 have dual capacitor motor • Tilt and roll mobility with rear wheels
• SG641253 has DC rectified motor • SG641311 features passive dust control
Cleaning Path/ with washable dust collection filter.
Model Deck” Speed Price Model Speed Price
SG641251 17 175 rpm $747.00 SG641252
SG641252 20 175 rpm 804.00 SG641310 1500 rpm $941.00
SG641253 20 180-320 rpm 965.00 SG641311 2000 rpm 1080.00
ACCESSORIES BURNISHER PAD - Case of 5, price/case 41.00
SG261166 High Freq.,
Model Description Price Soft To Med. Finish
Pad* Case of 5, price per case SG261167 Low Freq., 41.00
SG261164 17” Floor Pad $34.00 Med. To Hard Finish
SG261165 20” Floor Pad 40.00 SG261168 Low Freq., 42.00
Solution Tank Hard Finish
SG641262 2.5 Gallon $114.00
*Specify color suffix for pad type: Black Stripping (BK), SG641310
Red Buffing (RD), White Polishing (WH).
AUTO RIDE-ON FLOOR SCRUBBER Light weight design allows HEPA
constant air flow even when
• Rotationally molded bag is filled. Directs exhaust BACKPACK
polyethylene housing away from the user. Built in
is corrosion and impact resistant heat sensor. 115” static lift VACUUMS
• 34” cleaning width power. 1 1 /2” Dia. crush proof
hose with dual swivel cuffs
• 40 gallon solution and that stretches from 4’ to 7’ Ft.
45 gallon recovery tank Adjustable straps with extra
• Bright LED headlight and cushion on shoulder and waist
diamond tread platform for belt. On/Off switch has a built
added safety in finger tip control right on
• Provides 60,170 sq. ft. per your hip. 50 ft. power cord.
hour coverage Includes an 8 piece accessory SG261931
• 4.5 hour run time per charge tool kit. ETL listed, Green label
• 3 Year Limited Warranty with and CRI HEPA certified. 1 Year
Lifetime Warranty On Housing Limited Warranty.
REPLACEMENT BAGS/9 PACK
Model Cap. Decibels Weight Lbs. Price Model Price/Pk.
Model Price SG261930 6 Qt. 63 9.5 $275.00 SG261932 $11.00
SG641245 $10924.00 SG261931 10 Qt. 63 10.5 298.00 SG261933 11.00
163

