Page 164 - tmp
P. 164
PAPER SUPPLIES
SG670302
Our paper supplies provide a level of quality that effectively
meets every day needs. Multifold, Singlefold and C-Fold Towels
are easy to load and dispense. Continuous Roll Towels are ideal
for food service and janitorial applications, and are available in
a variety of lengths and colors. Center-Pull Towels provide a
fresh, hygienic continuous supply of towels and prevent costly
waste. Bathroom Tissue is made from two ply paper and is
ideal for use in high traffic restrooms. Ideal for use in offices,
industrial and commercial facilities, schools, hotels, hospitals,
food service and more.
Sheet Size Pkg. Price/
Model Style Ply Color W” x L” Qty. Case
PAPER TOWELS
SG670300 SG670303 C-Fold 1 Ply White 12 /4 x 9 /8 12 $25.00
3
5
1
SG670309 Center Pull 2 Ply White 7 /2 x 11 6 30.00
SG670305 Continuous 1 Ply White 8 6 35.00
SG670304 Continuous 1 Ply Brown 8 6 29.00
SG670307 Continuous 1 Ply White 8 12 31.00
SG670306 Continuous 1 Ply Brown 8 12 28.00
SG670308 SG670302 Multi-Fold 1 Ply White 9 /4 x 9 /2 16 29.00
1
1
SG670301 Multi-Fold 1 Ply Brown 9 /4 x 9 /2 16 25.00
1
1
1
1
SG670300 Single-Fold 1 Ply Brown 9 /4 x 9 /2 12 28.00
SG670304 BATHROOM TISSUE
1
SG670308 Jumbo 2 Ply White 3 /2 12 38.00
POWERFUL CLEANING CHEMICALS UNIVERSAL CLEANING
SG670174 SG670404 SG670407 CHEMICAL DILUTION
Our cleaning chemicals are
ideal for a variety of cleaning
and maintenance applications DISPENSERS
in offices, schools, warehouses,
hotels and more. Available in
concentrated and ready-to-use
formulas.
SG670279 SG670292 SG670284
Model Description Size Qty Price Model Description Size Qty Price
FLOOR CLEANERS
SG640403 Floor Finish Gallon 4 $79.00 SG670291Ice Melt Residue Cleaner Gallon 4 $52.00
SG670172 Lavender Floor Cleaner Gallon 2 24.00 SG670283Anti-Foam Additive Gallon 4 68.00
SG640404 Lavender Floor Cleaner Gallon 4 44.00 SG670284Carpet Extraction Cleaner Gallon 4 63.00
SG640405 Floor Stripper Quart 6 82.00 SG670287Rotary Carpet Shampoo Quart 6 60.00
SG670279 Lemon Neutral Cleaner Gallon 4 40.00 SG670290Carpet Spotter Gallon 4 38.00
GENERAL PURPOSE CLEANERS & DEGREASERS
SG670173 Heavy Duty Degreaser Gallon 2 24.00 SG670281RTU Citrus Degreaser Quart 6 30.00
SG640406 Heavy Duty Degreaser Gallon 4 35.00 SG670289RTU All Purpose Quart 12 41.00 Our Industrial™ Universal Cleaning Chemical Dilution
SG670175 Multi-Purpose Degreaser Gallon 2 24.00 SG640407Multi-Purpose Degreaser Gallon 4 43.00 Dispensers dilute chemicals at the point of use by the
DRAIN CARE end user. These systems have grown in popularity due
SG640408 Drain Opener Quart 12 56.00 SG670278Bioenzymatic Maintainer Gallon 4 71.00 to their green, safe-to-use, and cost-effective advantages.
BATHROOM CLEANERS The user-friendly patented dilution dial can set 13 unique
SG640409 Clinging Bowl Cleaner Quart 12 36.00 SG670274Tile & Grout Stain Remover Gallon 4 69.00 dilution ratios (2:1-230:1 low flow, 6:1-570:1 high flow.
SG640410 Odor Eliminator Quart 6 34.00 SG670280Scouring Crème Cleanser Quart 12 53.00 ASSE 1055 approved with Bright Gap backflow prevention
HAND SOAP (Air gap available).
SG640411 Foam Hand Soap Gallon 4 58.00 SG641370Pink Liquid Hand Soap Gallon 4 41.00 Dilution
SG640412 White Liquid Hand Soap Gallon 4 41.00 SG641369Clear Liquid Hand Soap Gallon 4 41.00 Model Description Flow Rate Inputs Range Price
SPECIALTY CLEANERS SG670168 1-Chemical Dispenser 1 gal./min 1 2:1 - 230:1 $97.00
SG640415 Metal Cleaner/Protectant Quart 6 29.00 SG670288Stainless Steel Cleaner Quart 6 57.00 SG670169 1-Chemical Dispenser 4 gal./min 1 6:1 - 570:1 97.00
SG670292 Calcium & Lime Remover Quart 6 38.00 SG670285Ink & Graffiti Remover Quart 6 99.00 SG670170 2-Chemical Dispenser1-4 gal./min 2 2:1 - 570:1 158.00
SG670286 Pet Odor & Stain Remover Quart 12 63.00 SG670273Oven & Grill Cleaner Gallon 4 65.00 SG670171 5-Chemical Dispenser1-4 gal./min 5 2:1 - 570:1 207.00
PAPER TOILET TISSUE & SEAT
TOWEL DISPENSERS COVER DISPENSERS
Paper Towel Dispensers are available in a variety of styles SG641155 Toilet Tissue Dispensers are available in a variety of sizes and
and sizes to suit public restrooms of any size or traffic level. styles, all of which mount easily in any public restroom stall.
Dispensers mount easily onto restroom walls at any level. Standard Toilet Tissue Dispensers hold regular-sized rolls of
Manual Paper Towel Dispensers are built tough for high-volume tissue. Jumbo Toilet Tissue Dispensers hold extra-large rolls
use. Automatic Paper Towel Dispenser is motion-activated with of tissue, making them ideal for high-volume restrooms. Available in
auto shutoff as soon as hands are out of range of sensor and single roll or two roll capacities. Plastic dispensers feature a smoke gray
delivers measured lengths of towel, helping to prevent waste finish. Toilet Seat Cover Dispenser is designed for durability and easy
and improve sanitary conditions. maintenance. Holds up to 500 seat covers.
SGB640902
Model Description Capacity Construction Price Model Dispenser Type Capacity Construction Price
SG640931 C-Fold/Multifold 350 C-Fold/525 Multifold Towels Plastic $28.00 SG640934 Standard Tissue Two 5 1 /4” Rolls Plastic $23.00
SG640902 C-Fold/Multifold 400 C-Fold/525 Multifold Towels Stainless Steel 46.00 SG640933 Jumbo Tissue Two 9” Rolls Plastic 36.00
SG640930 Center Pull Towel 9” Center Pull Towel Rolls Plastic 34.00 SG641155 Toilet Seat Cover 500 Covers Plastic 8.00
SG640932 Automatic Roll Towel 8” Non-Perforated Towel Rolls Plastic 121.00 SGB640934 SGB201858 Toilet Seat Cover Stainless Steel 250 Covers 37.00
164

