Page 165 - tmp
P. 165
WET WIPE BATHROOM SG640992
DISPENSERS ODOR CONTROL
When positioned inside and outside public and Non-Para Extra Strength Urinal Screens protect urinals SG640989
commercial facilities, Wet Wipe Dispensers provide from debris, while the 100% biodegradable non-para
clients, guests and employees with an attractive and block cleans and deodorizes. Urinal Screens contain
affordable method of keeping hands and handles clean SG670239 organic compounds that deodorize, while the anti-
and sanitary. Features stainless steel construction with splash texture helps prevent splash back and cross
a special oleophobic anti-fingerprint, anti-smudge contamination. Non-Para Toilet Bowl Rim Hangers are
coating. Floor standing model includes weighted base designed to prevent staining of toilet bowls, and clean
and integrated waste bin to dispose of used wipes. Wall and deodorize with every flush. Deodorizing Urinal &
mount model includes mounting hardware. Facility Toilet Mats neutralize odors by catching and absorbing SG640987
Wipes clean and deodorize without damaging surfaces. unwanted splashes and drips, and protect floors from
Wipes are pre-moistened with a special light dose, stains, discoloration and uric acid damage. Pkg. Price/Case
quat-based formula with a rainforest scent. SG641193 Model Description Fragrance Qty. 1-2 3+
SG670238
Melon
Model Description Diameter Height Weight Price SG640988 Urinal Screen Sunburst 10 $22.00 $21.00
22.00
21.00
SG640989
Urinal Screen
10
SG670238 Floor Standing 10 31 19 lbs. $336.00 SG640990 Non-Para Toilet Bowl Rim Hanger Evergreen 12 23.00 22.00
SG670239 Wall Mounted 10 10 5 lbs. 168.00 SG640991 Non-Para Toilet Bowl Rim Hanger Cherry 12 23.00 22.00
WIPES SG640987 Non-Para Extra Strength Urinal Screen Cherry 12 27.00 26.00
Model Description Sheet Size Size Type Pkg Qty Price SG640986 Non-Para Extra Strength Urinal Screen Evergreen 12 34.00 33.00
SG641193 Facility Wipes 8 x 10 800 Wipes/Roll 2 Rolls $60.00 SG640992 Deodorizing Urinal Mat Mountain 6 64.00 57.95
SG670239 Wall Mounted 10 10 5 lbs. 168.00 SG640993 Deodorizing Toilet Bowl Mat Mountain 6 71.00 64.95
HIGH VELOCITY germs, and are ideal for use in offices, HAND SOAP &
Our Hand Soaps & Sanitizers help kill
HAND DRYERS schools, warehouses, food service, and SANITIZERS
more. Manual & Automatic Dispensers are
constructed of durable plastic with large site
windows for easy refill. Includes easy-to-
slide product identification window cards.
Top dispensing technology reduces risk
of leaking valves. High 1250mL capacities
help reduce maintenance. Our Hand Soaps
feature rich, soft foam formulations with
pleasant scents that quickly clean away light
to medium soils. Contains Aloe and Vitamin
E to help nourish the skin. Hand Sanitizer is
effective and convenient to sanitize hands
when soap and water are not available. Fast-
acting alcohol and alcohol-free formulas kill
SG641164 99.9% of common germs within 15 seconds. MANUAL
All of our hand soap and sanitizers are AUTOMATIC DISPENSER
INFRARED for use with our manual and automatic DISPENSER SGB640805
SGB640808
SENSOR FOR SG640955 dispensers only. Pkg. Price/Each
TOUCH-FREE Model Description Cap. Color Qty. 1-2 3+
OPERATION DISPENSERS
Ideal for public restrooms in schools, offices, theaters, and more. High Velocity Hand SG640805 Manual Dispenser 1250 ml Black 1 1 $7.00 $6.00
SG640806 Manual Dispenser
7.00 6.00
1250 ml White/Gray
Dryer efficiently dries hands in 15 seconds or less with 60-second auto shutoff. Features an SG640807 Automatic Dispenser 1250 ml Black 1 41.00 40.00
infrared sensor for sanitary touch-free operation. 110-120V operation. High Velocity Vertical SG640808 Automatic Dispenser 1250 ml White/Gray 1 41.00 40.00
Hand Dryer is a hands-in style dryer with HEPA filter to help remove up to 99.9% of bacteria
from the air used to dry hands. Durable, plastic construction with silver finish. Dries hands in Pkg. Price/Case
10 seconds or less with automatic, touch-free operation. Includes a water reservoir to keep Model Description Cap. Qty. 1-2 3+
floor and surrounding area dry. LUXURY SOAP & SANITIZERS
Model Description Style Color Finish Price FOAM HAND SG640801 Luxury Foam Hand Soap 1250 ml 6 6 $64.00 $59.00
SG640803 Instant Foam Hand Sanitizer
115.00 109.00
1200 ml
SG641164 Hand Dryer - Stainless Hands Under Stainless $275.00 SOAP SG640804 Instant Foam Alcohol 1250 ml 6 83.00 77.00
SG640955 Vertical Hand Dryer - Plastic Hands In Silver 689.00 SG640801 Free Hand Sanitizer
AUTOMATIC AIR SOAP SANITARY
FRESHENERS DISPENSER RECEPTACLE
Automatic Air Freshener Manual soap dispenser Sanitary receptacle
Dispenser is pre-programmed is constructed of provides a proper area
to dispense a spray of fragrance durable stainless steel to dispose of sanitary
every 15 minutes. Built-in indicator with a brushed finish. napkins and tampons
light alerts facility manager Sight window helps to help keep restrooms
when fragrance canister needs reduce maintenance. clean. All-welded, 22
replacing. Covers up to 6,000 Hinged top allows for gauge stainless steel
cu. ft. to keep rooms smelling easy refilling. push construction with a
clean and fresh. Automatic Air button operation. brushed satin finish. Lid
Freshener Refills are available in Mounts easily to the features full hinge for
Fresh Linen, Mountain Air, and wall. Accepts liquid added durability. One
Lemon fragrances. and lotion hand soaps. gallon capacity is ideal for
1000 ml capacity. high traffic areas.
Model Description Pkg. Qty. Price
SG641080 Dispenser 1 $35.00
SG641081 Refills - Fresh Linen 12 77.00
SG641082 Refills - Mountain Air 12 77.00 Model Description Cap. Mount Price Model Type Mount Price
SG641083 Refills - Lemon 12 77.00 SG640905 Manual Liquid Soap 1185 ml Wall $22.00 SG641087 Single Sided Wall $27.00
165

