Page 166 - tmp
P. 166
PREMIUM QUALITY ALL DIRECTIONAL
STEEL ROLLING LADDER
Standard Safety
Angle Angle Moves laterally to fit in tight corners and close to shelves. Perfect
for confined areas and narrow aisles. Pivots in its own radius.
Unique five caster design. Easy to use heavy duty rugged foot pedal
activated lockstep. 14” deep top step. 350 lb. capacity. Meets OSHA
and ANSI requirements.
Your Choice Treads and Angles!
58° 50° 50° SLOPE MODELS ALLOW FOR EASY FACE FORWARD DESCENT
PIVOTS IN ITS
OWN RADIUS PERFORATED - Solid GRIP STRUT - Heavy Duty
surface with perforations Industrial Grade with
for slip resistance maximum slip resistance
POWDER
COATED Steps Top Step Step W”x L” PERFORATED STEP GRIP STRUT STEP
Base
Ht. to
Model
Price
Model
W”
Price
TOUGH ™ ALL DIRECTIONAL PIVOTING
7 70 16 24 x 55 SG607465 $455.00 SG607477 $574.00
7 70 24 30 x 55 SG607466 496.00 SG607478 626.00
8 80 16 24 x 61 SG607467 540.00 SG607479 681.00
8 80 24 32 x 61 SG607468 569.00 SG607480 719.00
9 90 24 32 x 68 SG607469 611.00 SG607481 771.00
MEETS
10 100 24 32 x 74 SG607470 665.00 SG607482 839.00
11 110 24 32 x 80 SG607471 722.00 SG607483 910.00
REQUIREMENTS
12 120 24 32 x 87 SG607472 770.00 SG607484 972.00
13 130 24 40 x 94 SG607473 1045.00 SG607485 1252.00
14 140 24 40 x 100 SG607474 1109.00 SG607486 1331.00
15 150 24 40 x 106 SG607475 1152.00 SG607487 1382.00
50° SAFETY ANGLE ALL DIRECTIONAL PIVOT -Allows Forward Facing Descent
7 70 16 24 x 69 SG607489 $442.00 SG607497 $529.00
7 70 24 30 x 69 SG607490 483.00 SG607498 578.00
8 80 16 24 x 76 SG607491 526.00 SG607499 632.00
8 80 24 32 x 78 SG607492 556.00 SG607500 667.00
9 90 24 32 x 88 SG607493 597.00 SG607501 717.00
Easy to use heavy duty rugged 10 100 24 32 x 97 SG607494 650.00 SG607502 781.00
foot pedal activated lockstep. 11 110 24 32 x 106 SG607495 708.00 SG607503 850.00
SG607477 12 120 24 32 x 116 SG607496 757.00 SG607504 908.00
SINGLE ENTRY ALL-WELDED
WORK PLATFORM STAINLESS STEEL
These single and double entry work ROLLING LADDERS
platforms feature rugged 1 1 /6” diameter,
tubular steel, all-welded construction with a
tough, corrosion resistant power coat finish. Ideal for wash down and
Stairs are designed for safety and traction corrosive environments. Made of
with grip strut texture. The two 2 1 /2” diameter Type 304 stainless steel for a 450
rubber pads are engaged as brakes when lb. capacity. Spring loaded swivel
user places their weight on the first step. All casters retract under user’s
models have a 500 lb. capacity, 2 casters for weight to allow non-marring floor
easy transport, and 30”H handrails. caps to grip floor for stationary
positioning. Bead blasted for a
Work Platform uniform finish. 2-3 Step features
a 10”D top platform step. 4-5
Accommodates Step has a 14”D top platform
and handrails
safety.
for
Two Workers! Perforated Steps feature slip-
resistant openings for traction.
Serrated Grating features grip
strut steps for maximum traction
500 lb. MEETS and excellent ventilation. Meets
OSHA and ANSI standards.
Capacity SG607506 REQUIREMENTS SCB190063
Top Step Base
24”W x 36”L 24”W x 48”L 36”W x 36”L 36”W x 48”L Steps Step Type W” x D” x H” W” x D” Model Price
Hand Platform Platform Platform Platform Platform 2 Perforated 24 x 10 x 19 32 x 19 SGB190045 $719.00
Steps Rails Ht.” Model Price Model Price Model Price Model Price 2 Perforated 24 x 10 x 19 32 x 19 SGB190036 838.00
3 No 30 SG607505 391.00 SG607510 $432.00 SG607515 $427.00 SG607520 $476.00 3 Perforated 16 x 10 x 28 1 /2 20 x 25 SGB190063 877.00
3 Yes 30 SG607506 447.00 SG607511 493.00 SG607516 477.00 SG607521 529.00 3 Serrated 24 x 10 x 28 1 /2 32 x 25 SGB190066 963.00
4 No 40 SG607507 421.00 SG607512 463.00 SG607517 462.00 SG607522 528.00 4 Perforated 16 x 14 x 40 20 x 38 SGB190076 1154.00
4 Yes 40 SG607508 472.00 SG607513 513.00 SG607518 517.00 SG607523 564.00 4 Serrated 24 x 14 x 40 32 x 38 SGB190077 1228.00
5 Yes 50 SG607509 502.00 SG607514 548.00 SG607519 552.00 SG607524 617.00 5 Serrated 16 x 14 x 50 20 x 44 SGB190084 1219.00
166

