Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

These Utility Carts Offer a Choice of Chrome Plated Wire or Solid Galvanized Steel Shelves!

Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers.

Open Wire Chrome-plated Shelves minimize dust accumulation, maximize visibility and air circulation. 1 Year Limited Warranty when used in a dry storage application.

Solid Galvanized 18-gauge Steel Shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.


SHELF TYPE
  • SHELF TYPE
QTY.
  • QTY.
L"
  • L"
W"
  • W"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SHELF CART DIMENSIONS WHEEL UTILITY CART OPTIONAL PUSH HANDLE
TYPE QTY. L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.71.87:26