Browse Fall Protection

(2,660 items)

Narrow Your Results

Availability

On Sale

Type

  • Less...
  • More...

Weight Capacity

  • Less...
  • More...

Size

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Miller Fall Protection Kits

    Miller Fall Protection Kits
    See all 1 items in product family
    Titan ReadyRoofer® Fall Protection System includes A fully-adjustable, non-stretch harness with mating buckle leg straps (T4000/UAK). Versatile, reusable roof anchor with attachment D-ring (RA15-1/) easily installs on steep-pitched or flat-surface roofs. Compact trailing rope grab (8173/U) is made of durable, corrosion-resistant, stainless steel, attaches anywhere on the lifeline, is lightweight, easy-to-use for hands-free operation. Shock-Absorbing Lanyard (T6111/3FTAF), 3-ft. polyester web lanyard with integral shock absorber and two locking snap hooks. High-Strength Rope Lifeline (300L), 50-ft. of 5/8-in. diamter polyester/polypropylene rope with loop and locking snap hook. Waterproof container used for equipment storage.

    Click for more
  • Gemtor™ Roof Kits

    Gemtor™ Roof Kits
    See all 2 items in product family
    Gemtor™ Roof Kits Provide Full Protection During Rooftop Work.

    Gemtor™ roof kits come with 40' of durable HSP rope, (two times stronger than regular polypropylene), reuseable steel roof anchor, rope grab to be used with an energy absorbing lanyard, harness, and bucket. Roof Kits are available with Single Use Roof Anchor or Multiple Use Roof Anchor .

    Click for more
  • Werner® Fall Protection Kits

    Werner® Fall Protection Kits
    See all 13 items in product family
    Werner® Fall Protection Kits wrap around structures to provide secure anchor point for Fall Protection Applications.

    Werner® Fall Protection Kits are made with durable polyester webbing, steel and poly-dac to provide long lasting durability. Cross arm straps wrap around structures for secure anchor point. Anchors feature a D-ring sized to pass through an web loop for convenient, quick, and easy anchor solutions. Available styles include Aerial Kit, Aerial/Maintenance Kit, Construction/Maintenance Bucket, Roofing Bucket, and Roofing Duffel Bag Kit. Types are Aerial Lift Kit, Construction/Maintenance, and Roofer's Kit. Connection types are Pass-Through and Tongue Buckle. Weight capacity is 310 lbs.

    Click for more
  • DBI-SALA® Fall Protection Kits

    DBI-SALA® Fall Protection Kits
    See all 13 items in product family
    DBI-SALA® Fall Protection Kits Offer Maximum Safety And Protection Used For Maintenance, Bridgework, Construction And Other Jobsites.

    DBI-SALA® Lifeline systems are made of high quality materials for strength, long lasting durability and dependability. Vast selection of lifeline systems, fall arrest systems, roof systems and anchor kits available offering safety and protection to meet job requirements. Styles are Mobile, None, Permanent, Reusable and Synthetic Rope. Lengths are 3 ft., 8 ft. - 16 ft. and 50 ft.. Capacities are 310 lbs. and 310 lbs. ANSI/420 lbs. OSHA. Overall dimensions and colors vary per type. Package quantity is 1.

    Click for more
  • FallTech® Fall Protection Kits

    FallTech® Fall Protection Kits
    See all 4 items in product family
    FallTech® Fall Protection Kits Provide Protection And Safety For Outdoor Or Height Related Work.

    FallTech® Fall Protection Kits are made of polyester and steel materials to provide long lasting durability and dependability. Kits include Roofers Kit, Starter Kit and Trauma Relief. Weight capacity is 310 lbs.Dimensions vary per accessory.

    Click for more
  • Guardian Fall Protection Kits

    Guardian Fall Protection Kits
    See all 3 items in product family
    Guardian Fall Protection Kits Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall protection kits are made of high quality materials for long lasting durability and dependability. Kits include an integrated shock absorber lifeline that eliminates the required shock absorbing lanyard for user safety. Lanyard removal reduces weight placed on dorsal D-ring for increased comfort and flexibility. Types are Fall Protection Kit and Roofer’s Kit. Styles are Bucket of Safe Tie, Little Bucket of Safe Tie, and Sack of Safety Complete Roofer’s Kit. Weight capacity is 130-310 lbs. Sizes are S-L. ANSI and OSHA approved. Dimensions vary per model.

    Click for more