Browse Fall Protection

(2,649 items)

Narrow Your Results

Arm Reach Feet

  • Less...
  • More...

Worker Capacity

Track Length Feet

  • Less...
  • More...

Trolley Hook Height Feet

Brand

Price

Go

Recently Viewed

Categories

  • Rigid Lifelines® Rolling "A" Frame Fall Protection Systems

    Rigid Lifelines® Rolling
    See all 30 items in product family
    Rigid Lifelines® Rolling A-Frame Fall Protection Systems Are Designed For Aircraft Maintenance And Manufacturing, Mining And Excavating And Utilities Applications.

    Rigid Lifelines® Rolling A-Frame Fall Protection Systems offer non-intrusive freedom of coverage compared to the limited footprint of a wire rope or cable system. Durable A-frames roll into position and lock into place to install much more quickly and provide the ultimate portability for fall protection and long lasting reliability. Eliminates the need for a permanently installed system, while providing safety and coverage to virtually every location in a plant. Available with 1 or 2 Worker Capacities. Track lengths are 17, 21, 26, 31, 35, and 36 feet. Trolly hook heights are 20, 25, and 30 feet. Dimensions vary per model.

    Click for more
  • Rigid Lifelines® Griffin™ Fall Protection Systems

    Rigid Lifelines® Griffin™ Fall Protection Systems
    See all 1 items in product family
    Rigid Lifelines® Griffin™ Fall Protection Systems Provide Rigid Track Fall Arrest Solutions With Coverage Of Up To 30° Off-Plumb.

    Rigid Lifelines® Griffin™ Fall Protection Systems are excellent for temporary applications, indoors or outdoors, such as truck loading, securing and tarping, or manufacturing and maintenance of large vehicles. Skidded System can be moved in minutes with a large forklift and leveled using provided leveling jack plates. Wheeled System includes towable rolling chassis base with non-pneumatic tires. Eliminates the need for a permanently installed system, while providing exceptional safety and coverage for long lasting reliability. Available with 1 or 2 Worker Capacities. Track lengths are 20, 30, 40, 50, and 60 feet. Arm reach lengths are 8, 10, and 12 feet. Dimensions vary per model.

    Click for more
  • Rigid Lifelines® Permanent Swing Arm Fall Proctection Systems

    Rigid Lifelines® Permanent Swing Arm Fall Proctection Systems
    See all 26 items in product family
    Rigid Lifelines® Permanent Swing Arm Fall Protection Systems Provide A Unique Solution For Work Areas That Require Circular Or Semi-Circular Coverage.

    Rigid Lifelines® Permanent Swing Arm Fall Protection Systems can be mounted to existing wall columns or to the floor in a freestanding configuration for versatility and long lasting durability. Systems are well adapted to facilities where overhead cranes are in use. The arm can be extended as needed and retracted to avoid overhead crane impact hazard. All systems are engineered for ANSI and OSHA compliance and most are available as standard assemblies. Available with 1 or 2 Worker Capacities. Track lengths and arm reach lengths range from 6 to 30 feet. Dimensions vary per model.

    Click for more
  • Honeywell Edge Fall Protection System

    Honeywell Edge Fall Protection System
    See all 1 items in product family
    Honeywell Edge™ Fall Protection System

    Miller® Edge™ Fall Protection System is he first and only cost-effective, portable, engineered anchorage solution designed to protect workers engaged in leading edge deck construction. The Miller® Edge™ reduces the need for a safety monitor or a temporary cable lifeline system on leading edge deck construction. The fall protection system can be used for concrete deck construction, bridge decks, window washing, vault entry, rescue situations. Freestanding, mobile overhead anchor point.

    Click for more
  • Roof Zone Mobile Fall Protection Systems

    Roof Zone Mobile Fall Protection Systems
    See all 3 items in product family
    Roof Zone Mobile Fall Protection Systems

    Penetrator mobile fall protection system offers both unparalleled portability and compact design. When a fall occurs, the powerful penetrating spikes engage, piercing into the roof insulation and metal decking, thus creating a safe, secure anchor. The Penetrator 2+2 provides fall protection for 2 fall arrest and 2 fall restraint or a total of 4 workers. The Pentrator Mobile Fall Protection is the industries’ first lightweight and fully portable mobile fall protection device 3 Fall Arrest and 2 Fall Protections. Provides mobile fall Protection, in addition to accommodating up to 2000 lbs. of materials. The Cart with Flat Free Tires is basic cart to be used in movement of debris and materials.

    Click for more